Shop All Stepladders
Werner
3 ft Fiberglass Stepladder, 375 lb Capacity
Mfr # 7403
Zoro # G7620934
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 2
- ANSI Type IAA
- Bottom Width 19 3/4 in
Product Information
- Brand Werner
- MFR # 7403
- Zoro # G7620934
- UPC # 051751011302
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 3 ft |
Bottom Width | 19 3/4 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 2 |
ANSI Type | IAA |
Base Spread | 24 3/8 in |
Net Weight | 13.9 lbs. |
Rung/Step Spacing | 12 in |
Step Tread | Ribbed |
Ladder Tread | Ribbed |
Series | 7400 |
Description
Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 3 ft, Load Capacity 375 lb, Number of Steps 2, Base Spread 24 3/8 in, Bottom Width 19 3/4 in, Step Depth 3 in, Step Tread Ribbed, Series 7400, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 172 in H Steel Rolling Ladder, 13 Steps, 800 lb Load Capacity (2613R2642A3E24B4W5C1P3)
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 4" x 1-1/2" Polyurethane Wheel - Axle Size 1/2" (748721A)
- LISTA Divider Hold Down Pin, PK50 (DHP)
- ZORO SELECT Guard Rail, L92In, Bolt-On (5W806)
- WERNER 7 ft Fiberglass Stepladder, 375 lb Capacity (7407)
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (7406)
- WERNER 12 ft Fiberglass Stepladder, 375 lb Capacity (7412)
- WERNER Ladder (PD7312-4C)
- WERNER 3 ft Aluminum Stepladder, 300 lb Capacity (373)
- WERNER 10 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6210)
- LOUISVILLE 6 ft Aluminum Stepladder, 250 lb Capacity (AS2106)
- Werner Stepladders