Shop All Extension Ladders
Werner
28 ft Fiberglass Extension Ladder, 375 lb Load Capacity
Mfr # B7128-2X9294
Zoro # G904245986
product price: $916.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$916.00
Free 30-Day Returns
Key Features
- Industry Ladder Size 28 ft
- Extended Ladder Height 25 ft
- Load Capacity 375 lb
- ANSI Type IAA
- Material Fiberglass
Product Information
- Brand Werner
- MFR # B7128-2X9294
- Zoro # G904245986
- UPC # 051751144321
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 28 ft |
Extended Ladder Height | 25 ft |
Closed Height | 14.42 ft |
Bottom Width | 18 1/2 in |
Section Length | 14 ft |
Ladder Height | 28 ft |
Details
Load Capacity | 375 lb |
ANSI Type | IAA |
Material | Fiberglass |
Net Weight | 54.5 lb |
Rung Shape | Tri-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | BoxLok, Non-Conductive Fiberglass |
Shoe Design | Dual Action |
Series | Aero |
Rung/Step Spacing | 12 in |
Standards | ANSI A14.5 (2017), OSHA |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 28 ft, Extended Ladder Height 25 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 18 1/2 in, Aero Series, Rail Type BoxLok, Non-Conductive Fiberglass, Shoe Design Dual Action, Rung Shape Tri-Rung, Closed Height 173 in, Section Length 14 ft, Net Weight 54.5 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVER SPRING Threshold Ramp, Solid, 1500 lb Load Cap. (DH-TR-25)
- LITTLE GIANT Raised Handle Utility Cart, 12 ga. Steel, 3,600 lb (ERGL24488PYBK)
- APEX TOOL GROUP Apex Tool Group 0332426 225 ft. Straight Link Coil Chain Zinc Plated; Silver (332426)
- LITTLE GIANT Stock Cart, 12 ga. Steel, 5 Shelves, 3600 lb (5M30606PH)
- WERNER 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7120-2)
- WERNER 20 ft Fiberglass Extension Ladder, 250 lb Load Capacity (D6020-2)
- WERNER 40 ft. Extension Ladder, Aluminum, Type IA (D1540-2)
- WERNER 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7132-2LV)
- WERNER 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7132-2X9085)
- WERNER 24 ft Fiberglass Extension Ladder, 225 lb Load Capacity (D5924-2)
- WERNER 28ft Type IA Fiberglass Extension Ladder (D6228-2)
- Werner Ladders