Shop All Extension Ladders
Werner
28 ft Fiberglass Extension Ladder, 375 lb Load Capacity
Mfr # B7128-2X9085
Zoro # G304245982
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$915.99
Free 30-Day Returns
Key Features
- Industry Ladder Size 28 ft
- Extended Ladder Height 25 ft
- Load Capacity 375 lb
- ANSI Type IAA
- Material Fiberglass
Product Information
- Brand Werner
- MFR # B7128-2X9085
- Zoro # G304245982
- UPC # 051751142396
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 28 ft |
Extended Ladder Height | 25 ft |
Closed Height | 14.42 ft |
Bottom Width | 18 1/2 in |
Section Length | 14 ft |
Ladder Height | 28 ft |
Details
Load Capacity | 375 lb |
ANSI Type | IAA |
Material | Fiberglass |
Net Weight | 54.1 lb |
Rung Shape | Tri-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | BoxLok, Non-Conductive Fiberglass |
Shoe Design | Dual Action |
Series | Aero |
Rung/Step Spacing | 12 in |
Standards | ANSI A14.5 (2017), OSHA |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 28 ft, Extended Ladder Height 25 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 18 1/2 in, Aero Series, Rail Type BoxLok, Non-Conductive Fiberglass, Shoe Design Dual Action, Rung Shape Tri-Rung, Closed Height 173 in, Section Length 14 ft, Net Weight 54.1 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE Eagle Polyethylene Shipping Container Ramp (CR-EM-1795CR)
- CASTER CHAIR COMPANY Caster Chair Company 2 in. Casters In Sand - Set Of 4 (CCC-CASTER-SAND-SET-OF-4)
- MASTER CASTER Deluxe Futura Casters, Polyurethane, B and K Stems, 120 lb/Caster, PK5 (23620)
- KELLEY Screws, Sensor Bar Weldment Kit W/Bar, (712-914)
- WERNER 36 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1336-2)
- WERNER 28ft Extension Ladder, Aluminum, Type IA (D1528-2)
- WERNER 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6216-3)
- WERNER 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D8224-2EQ)
- WERNER 40 ft Aluminum Extension Ladder, 300 lb Load Capacity (D540-2)
- WERNER 24 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1824-2EQ)
- WERNER Fiberglass Fiberglass Ladder, 300 lb Load Capacity (T6232-2GS)
- Werner Ladders