Shop All Extension Ladders
Werner
28 ft Fiberglass Extension Ladder, 300 lb Load Capacity
Mfr # D8228-2EQ
Zoro # G8630264
product price: $462.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$462.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 25 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Fiberglass
- Closed Height 14.5 ft
Product Information
- Brand Werner
- MFR # D8228-2EQ
- Zoro # G8630264
- UPC # 051751078503
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 28 ft |
Extended Ladder Height | 25 ft |
Closed Height | 14.5 ft |
Bottom Width | 22 in |
Section Length | 14 ft |
Ladder Height | 28 ft |
Details
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 70 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Non Conductive |
Shoe Design | Swivel |
Series | D8200-2 |
Rung/Step Spacing | 12 in |
Includes | With Leveler |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 28 ft, Extended Ladder Height 25 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 22 in, D8200-2 Series, Rail Type Non Conductive, Shoe Design Swivel, Includes With Leveler, Rung Shape D-Rung, Closed Height 14 ft 6 in, Section Length 14 ft, Net Weight 70 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 5 ft L, 2 in W, Polyester, Yellow (EE1602DFX5)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, 240 lb, NSF-Listed Plate Type B (P12S-R050B-P3-WB)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (OPCP3FS-2436-2-6PU-95)
- CROSBY Fist Grip, Double Saddle, 5/16in (1010499)
- WERNER 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D8224-2EQ)
- WERNER 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D8220-2EQ)
- WERNER 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (7128-2)
- WERNER 16 ft Trestle Extension Ladder, 300 lb Capacity (E7416)
- WERNER 24 ft Fiberglass Extension Ladder, 250 lb Load Capacity (D6024-2)
- WERNER 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6216-2)
- HAILO Aluminum Telescopic Extension Ladder, 150 kg Load Capacity (7113-131)
- Werner Ladders