Shop All Extension Ladders
Werner
28 ft Fiberglass Extension Ladder, 300 lb Load Capacity
Mfr # D6228-3
Zoro # G7624057
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$555.00
Free 30-Day Returns
Key Features
- Extended Ladder Height 25 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Fiberglass
- Closed Height 11 ft 2 in
Product Information
- Brand Werner
- MFR # D6228-3
- Zoro # G7624057
- UPC # 051751110548
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 28 ft |
Extended Ladder Height | 25 ft |
Closed Height | 11 ft 2 in |
Bottom Width | 19 in |
Section Length | 11 ft |
Ladder Height | 28 ft |
Details
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 74.5 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Non Conductive |
Shoe Design | Aluminum/Rubber |
Series | D6200-3 |
Rung/Step Spacing | 12 in |
Includes | Mar Resistant End Caps |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 28 ft, Extended Ladder Height 25 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 19 in, D6200-3 Series, Rail Type Non Conductive, Shoe Design Aluminum/Rubber, Includes Mar Resistant End Caps, Rung Shape D-Rung, Closed Height 11 ft 2 in, Section Length 11 ft, Net Weight 74.5 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 4 ft L, 1 in W, Nylon, Yellow (EEF2-901-4)
- ROYAL BASKET TRUCKS Cube Truck, 3/8 cu. yd., 800 lb. Cap, Blue (G08-BLX-PGA-4UNN)
- 1STSOURCE PRODUCTS 1" Main Ball Stud Mount Ball Transfer BT254-4 (BT254-4)
- BLUE DONUTS Hanging Chain for Bird Feeders, Planters, Chrome, 12 Pack, Black Metal (BD3920455)
- WERNER 32 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6232-3)
- WERNER 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6216-3)
- WERNER 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6224-3)
- WERNER 12 ft Trestle Extension Ladder, 300 lb Capacity (E7412)
- WERNER 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (7128-2)
- WERNER Extension Ladder Gate Accessory, Aluminum (X300000)
- WERNER 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6220-2)
- Werner Ladders