Shop All Extension Ladders
Werner
28 ft Fiberglass Extension Ladder, 250 lb Load Capacity
Mfr # D6028-2
Zoro # G6178155
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$398.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 25 ft
- Load Capacity 250 lb
- ANSI Type I
- Material Fiberglass
- Closed Height 14.5 ft
Product Information
- Brand Werner
- MFR # D6028-2
- Zoro # G6178155
- UPC # 051751028591
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 28 ft |
Extended Ladder Height | 25 ft |
Closed Height | 14.5 ft |
Bottom Width | 18.25 in |
Section Length | 14 ft |
Ladder Height | 28 ft |
Details
Load Capacity | 250 lb |
ANSI Type | I |
Material | Fiberglass |
Net Weight | 55.5 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Non Conductive |
Shoe Design | Swivel |
Series | D6000-2 |
Rung/Step Spacing | 12 in |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 28 ft, Extended Ladder Height 25 ft, ANSI Type I, Load Capacity 250 lb, Adjustable Increments 12 in, Bottom Width 18 1/4 in, D6000-2 Series, Rail Type Non Conductive, Shoe Design Swivel, Rung Shape D-Rung, Closed Height 14 ft 6 in, Section Length 14 ft, Net Weight 55.5 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 3/16 QUICK LINK, ZP, UPC, 4421140 (4421140)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 8 ft L, 2 in W, Nylon, Yellow (EET2-902-8)
- PEWAG Chain, Trade Size 9/32 in., Straight (38113/25)
- ALBION 6" X 2" Non-Marking Polyurethane Round Swivel Caster, Face Brake, Loads Up To 1250 lb (16PM06228SFBA)
- WERNER 20 ft Fiberglass Extension Ladder, 250 lb Load Capacity (D6020-2)
- WERNER 24 ft Fiberglass Extension Ladder, 250 lb Load Capacity (D6024-2)
- WERNER 16 ft Fiberglass Extension Ladder, 250 lb Load Capacity (D6016-2)
- WERNER 12 ft Trestle Extension Ladder, 300 lb Capacity (E7412)
- WERNER 20 ft Fiberglass Extension Ladder, 225 lb Load Capacity (D5920-2)
- WERNER 20 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1320-2)
- LITTLE GIANT LADDERS King Kombo 8 ft. H Aluminum Telescoping Multi-Position Ladder Type IA 300 lb. capacity (14905-002)
- Werner Extension Ladders