Shop All Extension Ladders
Werner
28 ft Aluminum Extension Ladder, 225 lb Load Capacity
Mfr # D1228-2
Zoro # G8630334
product price: $329.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$329.00
Free 30-Day Returns
Key Features
- Extended Ladder Height 25 ft
- Load Capacity 225 lb
- ANSI Type II
- Material Aluminum
- Closed Height 14.5 ft
Product Information
- Brand Werner
- MFR # D1228-2
- Zoro # G8630334
- UPC # 051751012101
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 28 ft |
Extended Ladder Height | 25 ft |
Closed Height | 14.5 ft |
Bottom Width | 17.5 in |
Section Length | 14 ft |
Ladder Height | 28 ft |
Details
Load Capacity | 225 lb |
ANSI Type | II |
Material | Aluminum |
Net Weight | 43 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Interlocking |
Shoe Design | Dual Action Shu-Lok(R) |
Series | D1200-2 |
Rung/Step Spacing | 12 in |
Includes | Mar Resistant End Caps |
Description
Extension Ladder, Material Aluminum, Industry Ladder Size 28 ft, Extended Ladder Height 25 ft, ANSI Type II, Load Capacity 225 lb, Adjustable Increments 12 in, Bottom Width 17 1/2 in, D1200-2 Series, Rail Type Aluminum, Shoe Design Swivel, Rung Shape D-Rung, Closed Height 14 ft 6 in, Section Length 14 ft, Net Weight 43 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Cable Assembly, 363 in. x 7/32 in. (6444GT)
- EOSLIFT Industrial Grade Extra long pallet Jack (M10SL)
- ROYAL BASKET TRUCKS PVC Hamper Bag, 35 Gallon, Green Mesh (G35-EEX-LMN)
- ZORO SELECT Solid Wheel, Sawtooth, 10 1/2" Dia., 3" W (53CM95)
- WERNER 24ft Extension Ladder, Aluminum, Type II (D1224-2)
- WERNER 16 ft Aluminum Extension Ladder, 225 lb Load Capacity (D1216-2)
- WERNER 20 ft Aluminum Extension Ladder, 225 lb Load Capacity (D1220-2)
- WERNER 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7132-2LV)
- WERNER 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7124-2X9085)
- WERNER 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7132-2)
- LOUISVILLE 40 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2240)
- Werner Extension Ladders