Shop All Extension Ladders
This Product is Discontinued
Werner
24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (Discontinued)
Mfr # D7124-2GHV
Zoro # G6757879
Item requires special delivery charges. A $199.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Extended Ladder Height 21 ft
- Load Capacity 375 lb
- ANSI Type IAA
- Material Fiberglass
- Closed Height 12 ft
Product Information
- Brand Werner
- MFR # D7124-2GHV
- Zoro # G6757879
- UPC # 051751132229
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 24 ft |
Extended Ladder Height | 21 ft |
Closed Height | 12 ft |
Bottom Width | 19 in |
Section Length | 12 ft |
Details
Load Capacity | 375 lb |
ANSI Type | IAA |
Material | Fiberglass |
Net Weight | 55 lb |
Rung Shape | D-Rung |
Color | Vibrant Green |
Adjustable Increments | 1 in |
Item | Extension Ladder |
Series | D7100-2GHV |
Rung/Step Spacing | 12 in |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 24 ft, Extended Ladder Height 21 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 1 in, Bottom Width 19 in, Rail Type Non Conductive, Shoe Design Slip Resistant Shoe With Shoe-Lock, Rung Shape D-Rung, Closed Height 12 ft, Section Length 12 ft, Net Weight 55 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.