Shop All Extension Ladders
Werner
24 ft Fiberglass Extension Ladder, 375 lb Load Capacity
Mfr # B7124-2X9085
Zoro # G204253810
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$803.99
Free 30-Day Returns
Key Features
- Industry Ladder Size 24 ft
- Extended Ladder Height 21 ft
- Load Capacity 375 lb
- ANSI Type IAA
- Material Fiberglass
Product Information
- Brand Werner
- MFR # B7124-2X9085
- Zoro # G204253810
- UPC # 051751142389
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 24 ft |
Extended Ladder Height | 21 ft |
Closed Height | 12.42 ft |
Bottom Width | 18 1/2 in |
Section Length | 12 ft |
Ladder Height | 24 ft |
Details
Load Capacity | 375 lb |
ANSI Type | IAA |
Material | Fiberglass |
Net Weight | 47.5 lb |
Rung Shape | Tri-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | BoxLok, Non-Conductive Fiberglass |
Shoe Design | Dual Action |
Series | Aero |
Rung/Step Spacing | 12 in |
Standards | ANSI A14.5 (2017), OSHA |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 24 ft, Extended Ladder Height 21 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 18 1/2 in, Aero Series, Rail Type BoxLok, Non-Conductive Fiberglass, Shoe Design Dual Action, Rung Shape Tri-Rung, Closed Height 149 in, Section Length 12 ft, Net Weight 47.5 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDAGE SOURCE TT1000-01 TWINE 10000FT POLY BOXED (19210)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 8 ft L, 4 in W, Nylon, Yellow/Black (EET1-904CE-8)
- B/A PRODUCTS CO Ratchet Load Binder, Fixed, 6600 lb. (11-RTLB-3)
- OZ LIFTING PRODUCTS OZ Lifting Builders Hoist Hanger for OZ05PBTA-OBH, 500/1000 Lb. Capacity (OBH-HANGER)
- WERNER 20 ft Aluminum Extension Ladder, 300 lb Load Capacity (D1520-2)
- WERNER 16 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1316-2)
- WERNER 28ft Type IA Fiberglass Extension Ladder (D6228-2)
- WERNER 32 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1332-2)
- WERNER 40 ft. Extension Ladder, Aluminum, Type IA (D1540-2)
- WERNER 40 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D7140-2)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (31416)
- Werner Extension Ladders