Shop All Extension Ladders
Werner
24 ft Fiberglass Extension Ladder, 225 lb Load Capacity
Mfr # D5924-2
Zoro # G8630282
product price: $304.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$304.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 21 ft
- Load Capacity 225 lb
- ANSI Type II
- Material Fiberglass
- Closed Height 12 ft 2 in
Product Information
- Brand Werner
- MFR # D5924-2
- Zoro # G8630282
- UPC # 051751033595
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 24 ft |
Extended Ladder Height | 21 ft |
Closed Height | 12 ft 2 in |
Bottom Width | 17.75 in |
Section Length | 12 ft |
Ladder Height | 24 ft |
Details
Load Capacity | 225 lb |
ANSI Type | II |
Material | Fiberglass |
Net Weight | 39 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Non Conductive |
Shoe Design | Swivel |
Series | D5900-2 |
Rung/Step Spacing | 12 in |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 24 ft, Extended Ladder Height 21 ft, ANSI Type II, Load Capacity 225 lb, Adjustable Increments 12 in, Bottom Width 17 3/4 in, D5900-2 Series, Rail Type Non Conductive, Shoe Design Swivel, Rung Shape D-Rung, Closed Height 12 ft 2 in, Section Length 12 ft, Net Weight 39 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Blue, 24 in. L, Nylon (BBS24NBL)
- A-SAFE RG, S-LL-No Int. RUB, 600mm, 4 x 3.1" (P-03-01-0025)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB702436)
- HARRINGTON Manual Chain Hoist, 8 ft.Lift (CF010-8-8)
- WERNER 20 ft Fiberglass Extension Ladder, 225 lb Load Capacity (D5920-2)
- WERNER 16 ft Fiberglass Extension Ladder, 225 lb Load Capacity (D5916-2)
- WERNER 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7124-2X9085)
- WERNER 16 ft Aluminum Extension Ladder, 300 lb Load Capacity (D1516-2)
- WERNER 24 ft Fiberglass Extension Ladder, 250 lb Load Capacity (D6024-2)
- WERNER 32 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6232-3)
- TIVOLI 24 ft Aluminum Extension Ladder, 300 lb Load Capacity (PROX24)
- Werner Extension Ladders