Shop All Extension Ladders
Werner
24 ft Aluminum Extension Ladder, 250 lb Load Capacity
Mfr # D1324-2
Zoro # G7608377
product price: $329.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$329.00
Free 30-Day Returns
Key Features
- Extended Ladder Height 21 ft
- Load Capacity 250 lb
- ANSI Type I
- Material Aluminum
- Closed Height 12.5 ft
Product Information
- Brand Werner
- MFR # D1324-2
- Zoro # G7608377
- UPC # 051751012170
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 24 ft |
Extended Ladder Height | 21 ft |
Closed Height | 12.5 ft |
Bottom Width | 17.5 in |
Section Length | 12 ft |
Ladder Height | 24 ft |
Details
Load Capacity | 250 lb |
ANSI Type | I |
Material | Aluminum |
Net Weight | 40 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | I-Beam |
Shoe Design | Swivel |
Series | D1300-2 |
Rung/Step Spacing | 12 in |
Description
Extension Ladder, Material Aluminum, Industry Ladder Size 24 ft, Extended Ladder Height 21 ft, ANSI Type I, Load Capacity 250 lb, Adjustable Increments 12 in, Bottom Width 17 1/2 in, D1300-2 Series, Rail Type Aluminum, Shoe Design Swivel, Rung Shape D-Rung, Closed Height 12 ft 6 in, Section Length 12 ft, Net Weight 40 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ All Steel Swivel Plate Caster Wheels W/ Brakes Locking, PK4 (3ISCSO4TL)
- WERNER One-Person Scaffolding Stage, 16 Ft. L (2016)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1205R1820A3E24B4C1P6)
- WERNER 11 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7308)
- WERNER 20 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1320-2)
- WERNER 40 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1340-2)
- WERNER 28 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1328-2)
- WERNER 28 ft Aluminum Extension Ladder, 375 lb Load Capacity (D528-2)
- WERNER 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D8224-2EQ)
- WERNER Extension Ladder Gate Accessory, Aluminum (X300001)
- WERNER 32 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1332-2)
- Werner Extension Ladders