Shop All Extension Ladders
Werner
20 ft Fiberglass Extension Ladder, 250 lb Load Capacity
Mfr # D6020-2
Zoro # G7566693
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$279.00
Free 30-Day Returns
Key Features
- Extended Ladder Height 17 ft
- Load Capacity 250 lb
- ANSI Type I
- Material Fiberglass
- Closed Height 10 ft
Product Information
- Brand Werner
- MFR # D6020-2
- Zoro # G7566693
- UPC # 051751028560
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 20 ft |
Extended Ladder Height | 17 ft |
Closed Height | 10 ft |
Bottom Width | 18.25 in |
Section Length | 10 ft |
Ladder Height | 20 ft |
Details
Load Capacity | 250 lb |
ANSI Type | I |
Material | Fiberglass |
Net Weight | 39 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Non Conductive |
Shoe Design | Swivel |
Series | D6000-2 |
Rung/Step Spacing | 12 in |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 20 ft, Extended Ladder Height 17 ft, ANSI Type I, Load Capacity 250 lb, Adjustable Increments 12 in, Bottom Width 18 1/4 in, D6000-2 Series, Rail Type Non Conductive, Shoe Design Swivel, Rung Shape D-Rung, Closed Height 10 ft, Section Length 10 ft, Net Weight 39 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Large Utility Tilt Truck, 1 Cubic Yard, Gray (TILT-LRG/G)
- ZORO SELECT Expand. Stem Kit, Range 1-1/4" to 1-1/2" (442R61)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 3/32 in (259-3CTRH)
- LIFT-ALL Logistic Ratchet Strap, 12ft x 2In, 1000lb (60808)
- WERNER 28 ft Fiberglass Extension Ladder, 250 lb Load Capacity (D6028-2)
- WERNER 24 ft Fiberglass Extension Ladder, 250 lb Load Capacity (D6024-2)
- WERNER 16 ft Fiberglass Extension Ladder, 250 lb Load Capacity (D6016-2)
- WERNER 32 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6232-2)
- WERNER 16 ft Fiberglass Extension Ladder, 225 lb Load Capacity (D5916-2)
- WERNER Fiberglass Fiberglass Ladder, 300 lb Load Capacity (T6224-2GS)
- WERNER 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (7124-2)
- Werner Ladders