Shop All Extension Ladders
Werner
20 ft Aluminum Extension Ladder, 250 lb Load Capacity
Mfr # D1820-2EQ
Zoro # G3194712
product price: $264.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$264.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 17 ft
- Load Capacity 250 lb
- ANSI Type I
- Material Aluminum
- Closed Height 10 ft
Product Information
- Brand Werner
- MFR # D1820-2EQ
- Zoro # G3194712
- UPC # 051751075656
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 20 ft |
Extended Ladder Height | 17 ft |
Closed Height | 10 ft |
Bottom Width | 20.75 in |
Section Length | 10 ft |
Ladder Height | 20 ft |
Details
Load Capacity | 250 lb |
ANSI Type | I |
Material | Aluminum |
Net Weight | 37.5 lb |
Rung Shape | D-Rung |
Adjustable Increments | 3/8 in to 8.25 in |
Item | Extension Ladder |
Rail Type | I-Beam |
Shoe Design | Dual Action Shu-Lok(R) |
Series | D1800-2EQ |
Rung/Step Spacing | 12 in |
Includes | Mar Resistant End Caps |
Description
Extension Ladder, Material Aluminum, Industry Ladder Size 20 ft, Extended Ladder Height 17 ft, ANSI Type I, Load Capacity 250 lb, Adjustable Increments 3/8 in to 8 1/4 in, Bottom Width 20 3/4 in, D1800-2EQ Series, Rail Type I-Beam, Shoe Design Dual Action Shu-Lok(R), Includes Mar Resistant End Caps, Rung Shape D-Rung, Closed Height 10 ft, Section Length 10 ft, Net Weight 37.5 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Twisted Eye and Eye, 6 ft L, 2 in W, Nylon, Yellow (EE1602NTX6)
- JAMCO Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 3 Shelves (XA236U500)
- ZORO SELECT Underside Foot (MH12R95905G)
- AMERIHOME Aluminum Stepladder, 330 lb Capacity (STLFFA3)
- WERNER 16 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1816-2EQ)
- WERNER 28 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1828-2EQ)
- WERNER 24 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1824-2EQ)
- WERNER 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7132-2)
- WERNER 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6220-3)
- WERNER 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D8228-2EQ)
- BAUER LADDER Tapered Sectional Ladder, 3' Base Section with Swivel Shoes, 23"W, 375lb Load Capacity (33953)
- Werner Extension Ladders