Shop All Extension Ladders
Werner
20 ft Aluminum Extension Ladder, 250 lb Load Capacity
Mfr # D1320-2
Zoro # G9172755
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$279.00
Free 30-Day Returns
Key Features
- Extended Ladder Height 17 ft
- Load Capacity 250 lb
- ANSI Type I
- Material Aluminum
- Closed Height 10 ft
Product Information
- Brand Werner
- MFR # D1320-2
- Zoro # G9172755
- UPC # 051751012163
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 20 ft |
Extended Ladder Height | 17 ft |
Closed Height | 10 ft |
Bottom Width | 17.5 in |
Section Length | 10 ft |
Ladder Height | 20 ft |
Details
Load Capacity | 250 lb |
ANSI Type | I |
Material | Aluminum |
Net Weight | 32.5 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | I-Beam |
Shoe Design | Swivel |
Series | D1300-2 |
Rung/Step Spacing | 12 in |
Description
Extension Ladder, Material Aluminum, Industry Ladder Size 20 ft, Extended Ladder Height 17 ft, ANSI Type I, Load Capacity 250 lb, Adjustable Increments 12 in, Bottom Width 17 1/2 in, D1300-2 Series, Rail Type Aluminum, Shoe Design Swivel, Rung Shape D-Rung, Closed Height 10 ft, Section Length 10 ft, Net Weight 32.5 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCHAIN 1/0 x 15 ft. Solid Brass Safety Plumber Chain (502885)
- US CARGO CONTROL 8' Horizontal Galvanized E Track (HET8GV)
- PEERLESS CHAIN 4/0 STR COIL YELLOW 400'/DRUM, 460114011 (460114011)
- RAYMOND PRODUCTS Panel Truck, 2400 lb., 38-1/2inL, 27-1/2inW (3829)
- WERNER 36 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1336-2)
- WERNER 32 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1332-2)
- WERNER 16 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1316-2)
- WERNER 16 ft Aluminum Extension Ladder, 225 lb Load Capacity (D1216-3)
- WERNER 32 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6232-2)
- WERNER 24 ft Aluminum Extension Ladder, 375 lb Load Capacity (D524-2)
- LITTLE GIANT LADDERS 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18820)
- Werner Extension Ladders