Shop All Extension Ladders
Werner
20 ft Aluminum Extension Ladder, 225 lb Load Capacity
Mfr # D1220-2
Zoro # G7453214
product price: $229.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$229.00
Free 30-Day Returns
Key Features
- Extended Ladder Height 17 ft
- Load Capacity 225 lb
- ANSI Type II
- Material Aluminum
- Closed Height 10 ft
Product Information
- Brand Werner
- MFR # D1220-2
- Zoro # G7453214
- UPC # 051751012088
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 20 ft |
Extended Ladder Height | 17 ft |
Closed Height | 10 ft |
Bottom Width | 17.5 in |
Section Length | 10 ft |
Ladder Height | 20 ft |
Details
Load Capacity | 225 lb |
ANSI Type | II |
Material | Aluminum |
Net Weight | 27 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Interlocking |
Shoe Design | Dual Action Shu-Lok(R) |
Series | D1200-2 |
Rung/Step Spacing | 12 in |
Includes | Mar Resistant End Caps |
Description
Extension Ladder, Material Aluminum, Industry Ladder Size 20 ft, Extended Ladder Height 17 ft, ANSI Type II, Load Capacity 225 lb, Adjustable Increments 12 in, Bottom Width 17 1/2 in, D1200-2 Series, Rail Type Aluminum, Shoe Design Swivel, Rung Shape D-Rung, Closed Height 10 ft, Section Length 10 ft, Net Weight 27 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Endless, 6 ft L, 1 in W, Nylon, Yellow (EN1801NX6)
- CAMPBELL CHAIN & FITTINGS DOUBLE CLEVIS 1/4-5/16"" (T5423300)
- DAYTON Low Headroom Chain Hoist, 1000 lb., 10 ft. (38EV02)
- LAKESIDE Surgical Case Cart, Stainless Steel, (2) Flat, 2 Shelves, 300 lb (6930)
- WERNER 28 ft Aluminum Extension Ladder, 225 lb Load Capacity (D1228-2)
- WERNER 24ft Extension Ladder, Aluminum, Type II (D1224-2)
- WERNER 16 ft Aluminum Extension Ladder, 225 lb Load Capacity (D1216-2)
- WERNER 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (7124-2)
- WERNER 14 ft Trestle Extension Ladder, 300 lb Capacity (E7414)
- WERNER 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7128-2)
- WERNER 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D8224-2EQ)
- Werner Ladders