Shop All Extension Ladders
Werner
16 ft Fiberglass Extension Ladder, 300 lb Load Capacity
Mfr # D6216-3
Zoro # G4617094
product price: $369.00
/ea
Free Shipping & Returns
$369.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Extended Ladder Height 13 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Fiberglass
Product Information
- Brand Werner
- MFR # D6216-3
- Zoro # G4617094
- UPC # 051751110517
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 16 ft |
Extended Ladder Height | 13 ft |
Closed Height | 6 ft |
Bottom Width | 19 in |
Section Length | 6 ft |
Ladder Height | 16 ft |
Details
Promotion Restriction | Not eligible for promotion |
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 40.5 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Non Conductive |
Shoe Design | Aluminum/Rubber |
Series | D6200-3 |
Rung/Step Spacing | 12 in |
Includes | Mar Resistant End Caps |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 16 ft, Extended Ladder Height 13 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 19 in, D6200-3 Series, Rail Type Non Conductive, Shoe Design Aluminum/Rubber, Includes Mar Resistant End Caps, Rung Shape D-Rung, Closed Height 6 ft, Section Length 6 ft, Net Weight 40.5 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD HARDWARE Caster Rigid 2In Semi Steel (9182)
- DAYTON Cable, 3/16 In, L 100 Ft, WLL 600 Lb (2TAT7)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS1830X36PY)
- KEEPER Strap Tie Down Rbr 14In (06214)
- WERNER 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6228-3)
- WERNER 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6220-3)
- WERNER 32 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6232-3)
- WERNER 20 ft Fiberglass Extension Ladder, 225 lb Load Capacity (D5920-2)
- WERNER 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7132-2X9085)
- WERNER 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (7116-2)
- WERNER 32 ft Aluminum Extension Ladder, 375 lb Load Capacity (D532-2)
- Werner Extension Ladders