Shop All Extension Ladders
Werner
16 ft Fiberglass Extension Ladder, 250 lb Load Capacity
Mfr # D6016-2
Zoro # G7546384
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Ladder Height 13 ft
- Load Capacity 250 lb
- ANSI Type I
- Material Fiberglass
- Closed Height 8 ft 7 in
Product Information
- Brand Werner
- MFR # D6016-2
- Zoro # G7546384
- UPC # 051751028553
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 16 ft |
Extended Ladder Height | 13 ft |
Closed Height | 8 ft 7 in |
Bottom Width | 18.25 in |
Section Length | 8 ft |
Ladder Height | 16 ft |
Details
Load Capacity | 250 lb |
ANSI Type | I |
Material | Fiberglass |
Net Weight | 32.5 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Non Conductive |
Shoe Design | Swivel |
Series | D6000-2 |
Rung/Step Spacing | 12 in |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 16 ft, Extended Ladder Height 13 ft, ANSI Type I, Load Capacity 250 lb, Adjustable Increments 12 in, Bottom Width 18 1/4 in, D6000-2 Series, Rail Type Non Conductive, Shoe Design Swivel, Rung Shape D-Rung, Closed Height 8 ft 7 in, Section Length 8 ft, Net Weight 32.5 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Corner Protector 36" Web Protector (9" x 9" x 36") (CPVB36-RED)
- FLEXCO #2 Clipper Galv. Steel lace, PK12 (28000310)
- WESCO Heavy Duty Scissors Lift Table, LT-1650SL (272970)
- ZORO SELECT Anti-Slip Channel, 120 in.L, Diamond, 2in.H (3232014-10)
- WERNER 20 ft Fiberglass Extension Ladder, 250 lb Load Capacity (D6020-2)
- WERNER 24 ft Fiberglass Extension Ladder, 250 lb Load Capacity (D6024-2)
- WERNER 28 ft Fiberglass Extension Ladder, 250 lb Load Capacity (D6028-2)
- WERNER Fiberglass Extension Ladder, 375 lb Load Capacity (D7124-2LV)
- WERNER 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7116-2)
- WERNER 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (7116-2)
- LOUISVILLE 16 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2216)
- Werner Extension Ladders