Shop All Extension Ladders
Werner
16 ft Aluminum Extension Ladder, 225 lb Load Capacity
Mfr # D1216-3
Zoro # G6692147
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Extended Ladder Height 13 ft
- Load Capacity 225 lb
- ANSI Type II
- Material Aluminum
Product Information
- Brand Werner
- MFR # D1216-3
- Zoro # G6692147
- UPC # 051751108019
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 16 ft |
Extended Ladder Height | 13 ft |
Closed Height | 8 ft |
Bottom Width | 17.5 in |
Section Length | 6 ft |
Ladder Height | 16 ft |
Details
Promotion Restriction | Not eligible for promotion |
Load Capacity | 225 lb |
ANSI Type | II |
Material | Aluminum |
Net Weight | 26.5 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Interlocking |
Shoe Design | Swivel |
Series | D1200-3 |
Rung/Step Spacing | 12 in |
Includes | 3 Sections |
Description
Extension Ladder, Material Aluminum, Industry Ladder Size 16 ft, Extended Ladder Height 13 ft, ANSI Type II, Load Capacity 225 lb, Adjustable Increments 12 in, Bottom Width 17 1/2 in, D1200-3 Series, Rail Type Aluminum, Shoe Design Swivel, Includes 3 Sections, Rung Shape D-Rung, Closed Height 8 ft, Section Length 6 ft, Net Weight 26.5 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Heavy Service Swivel Caster, 6" x 2" Swivel-EAZ Polyurethane (75D) on Aluminum Core Twin Wheels (S-HS-6SWC75D)
- FAIRBANKS Casters, Semi Steel, Swivell, 5" (N22-5-IRB)
- PEWAG Chain Sling, G120, TOG, Alloy Steel, 5 ft. L (10G120TOG/5)
- EKKO Battery, For Use With EA15B (EA15B / 12V120AH)
- WERNER 24 ft Aluminum Extension Ladder, 225 lb Load Capacity (D1224-3)
- WERNER 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6224-3)
- WERNER Fiberglass Fiberglass Ladder, 300 lb Load Capacity (T6232-2GS)
- WERNER 12 ft Trestle Extension Ladder, 300 lb Capacity (E7412)
- WERNER Fiberglass Fiberglass Ladder, 300 lb Load Capacity (T6240-2GS)
- WERNER 28 ft Aluminum Extension Ladder, 225 lb Load Capacity (D1228-2)
- WERNER 36 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1336-2)
- Werner Ladders