Shop All Extension Ladders
Werner
16 ft Aluminum Extension Ladder, 225 lb Load Capacity
Mfr # D1216-2
Zoro # G7538991
product price: $179.00
/ea
Free Shipping & Returns
$179.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Extended Ladder Height 13 ft
- Load Capacity 225 lb
- ANSI Type II
- Material Aluminum
Product Information
- Brand Werner
- MFR # D1216-2
- Zoro # G7538991
- UPC # 051751012071
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 16 ft |
Extended Ladder Height | 13 ft |
Closed Height | 8 ft 7 in |
Bottom Width | 17.5 in |
Section Length | 8 ft |
Ladder Height | 16 ft |
Details
Promotion Restriction | Not eligible for promotion |
Load Capacity | 225 lb |
ANSI Type | II |
Material | Aluminum |
Net Weight | 22 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Interlocking |
Shoe Design | Dual Action Shu-Lok(R) |
Series | D1200-2 |
Rung/Step Spacing | 12 in |
Includes | Mar Resistant End Caps |
Description
Extension Ladder, Material Aluminum, Industry Ladder Size 16 ft, Extended Ladder Height 13 ft, ANSI Type II, Load Capacity 225 lb, Adjustable Increments 12 in, Bottom Width 17 1/2 in, D1200-2 Series, Rail Type Interlocking, Shoe Design Dual Action Shu-Lok(R), Includes Mar Resistant End Caps, Rung Shape D-Rung, Closed Height 8 ft 7 in, Section Length 8 ft, Net Weight 22 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Endless (61011)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 8 ft L, 1 in W, Nylon, Yellow (EE2601NTX8)
- HARRINGTON Bottom Hook for 2 tons Hoist (CF021A020)
- PEERLESS CHAIN 10MM(3/8") SL G70 YZ 200'/DRUM, H0314-0620 (H0314-0620)
- WERNER 20 ft Aluminum Extension Ladder, 225 lb Load Capacity (D1220-2)
- WERNER 24ft Extension Ladder, Aluminum, Type II (D1224-2)
- WERNER 28 ft Aluminum Extension Ladder, 225 lb Load Capacity (D1228-2)
- WERNER 16 ft Trestle Extension Ladder, 300 lb Capacity (E7416)
- WERNER 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7120-2)
- WERNER 40 ft Aluminum Extension Ladder, 300 lb Load Capacity (D540-2)
- WERNER 16 ft Aluminum Extension Ladder, 225 lb Load Capacity (D1216-3)
- Werner Extension Ladders