Shop All Stepladders
Werner
13 ft Fiberglass Podium Stepladder, 300 lb Capacity
Mfr # PD6210-4C
Zoro # G0330587
product price: $625.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$625.00
Free 30-Day Returns
Key Features
- Platform Height 10 ft
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 10
- ANSI Type IA
Product Information
- Brand Werner
- MFR # PD6210-4C
- Zoro # G0330587
- UPC # 051751123562
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 13 ft |
Platform Height | 10 ft |
Platform Width | 16 in |
Bottom Width | 38 in |
Platform Depth | 19 1/2 in |
Step Depth | 3 in |
Details
Item | Podium Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Podium Stepladder |
Number of Steps | 10 |
ANSI Type | IA |
Base Spread | 80 in |
Net Weight | 65 lbs. |
Includes | Factory Installed Spring Activated Casters, Large Standing Platform with Toe Guard, Waist High Guard Rail with Slots for Accessories |
Ladder Tread | Ribbed |
Series | PD6200-4C |
Rung/Step Spacing | 12 in |
Step Tread | Ribbed |
Standards | ANSI |
Description
Podium Stepladder, Ladder Height 13 ft, Platform Width 16 in, Platform Depth 19 1/2 in, Platform Height 10 ft, Load Capacity 300 lb, Bottom Width 38 in, Base Spread 80 in, Material Fiberglass, Series PD6200-4C, Number of Steps 10, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IA, Includes Factory Installed Spring Activated Casters, Large Standing Platform with Toe Guard, Waist High Guard Rail with Slots for Accessories, Standards ANSI, Net Weight 65 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jack Chain, Single, Brass, Sz 10, 43Lb, 100Ft (2ZDG2)
- ALBION 6" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1200 lb (16PI06201R)
- EXTREME MAX Extreme Max 3008.0454 Black Type III 550 Paracord Commercial Grade - 5/32" x 50' (3008.0454)
- VESTIL Fork Extension, Yellow, 4,000 lb, 5" W, PR (FE-HS-5-72)
- WERNER 7 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6204-4C)
- WERNER 9 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6206-4C)
- WERNER 11 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6208-4C)
- WERNER 8 ft Aluminum Twin Stepladder, 300 lb Capacity (T378)
- WERNER 8 ft Aluminum Stepladder (408)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (OBEL10)
- LOUISVILLE 12 ft Fiberglass Stepladder, 375 lb Capacity (FS1412HD)
- Werner Ladders