Shop All Stepladders
Werner
12 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity
Mfr # PT7410
Zoro # G4609272
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$642.00
Free 30-Day Returns
Key Features
- Platform Height 10 ft
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 10
- ANSI Type IA
Product Information
- Brand Werner
- MFR # PT7410
- Zoro # G4609272
- UPC # 051751032444
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 12 ft |
Platform Height | 10 ft |
Platform Width | 13 in |
Bottom Width | 36 in |
Platform Depth | 22 in |
Step Depth | 3 in |
Details
Item | Twin Platform Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Twin Platform Stepladder |
Number of Steps | 10 |
ANSI Type | IA |
Base Spread | 92 in |
Net Weight | 67 lbs. |
Standards | ANSI |
Includes | EDGE Bracing with External Rail Shields, Pinch-Proof Platform, Safety Guard Rail |
Rung/Step Spacing | 12 in |
Ladder Tread | Ribbed |
Step Tread | Ribbed |
Series | PT7400 |
Description
Twin Platform Stepladder, Ladder Height 12 ft, Platform Width 13 in, Platform Depth 22 in, Platform Height 10 ft, Load Capacity 300 lb, Bottom Width 36 in, Base Spread 92 in, Material Fiberglass, Series PT7400, Number of Steps 10, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IA, Includes EDGE Bracing with External Rail Shields, Pinch-Proof Platform, Safety Guard Rail, Standards ANSI, Net Weight 67 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (318G)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 4 ft Length, 6,400 lb Vertical Capacity (EE2-802-04)
- DAYTON Control Handle Kit (MHAC06G)
- LIFT-ALL Round Sling, Endless, 16 ft., 31,000 lb. (EN360X16)
- WERNER 8 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7406)
- WERNER 6 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7404)
- WERNER 10 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7408)
- WERNER 8 ft Fiberglass Twin Stepladder, 375 lb Capacity (T7408)
- WERNER 6 ft Aluminum Twin Platform Stepladder, 300 lb Capacity (PT374)
- WERNER 4 ft. Fiberglass Twin Stepladder (T7404)
- WERNER 20 ft. Fiberglass Twin Stepladder (T7420)
- Werner Ladders