Shop All Stepladders
Werner
12 ft Fiberglass Stepladder, 375 lb Capacity
Mfr # L7312
Zoro # G5898501
product price: $453.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$453.99
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 11
- ANSI Type IAA
- Bottom Width 35 in
Product Information
- Brand Werner
- MFR # L7312
- Zoro # G5898501
- UPC # 051751130812
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 12 ft |
Bottom Width | 35 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 11 |
ANSI Type | IAA |
Base Spread | 75 1/2 in |
Net Weight | 49 lbs. |
Ladder Tread | Serrated |
Series | L7300 |
Step Tread | Serrated |
Standards | ANSI |
Rung/Step Spacing | 12 in |
Description
Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 12 ft, Load Capacity 375 lb, Number of Steps 11, Base Spread 75 1/2 in, Bottom Width 35 in, Step Depth 3 in, Step Tread Serrated, Series L7300, Standards ANSI, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Wheel, Blck Plypropyln, 5" x 2", Rolr Brg (P-PB-050X020/050R)
- US CARGO CONTROL 3" x 30' Red Winch Strap with Flat Hook (330FH-R)
- VESTIL Work Platform - Sin.gle Door (WP-4848-CA)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb (SX360P600GP)
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (L7306)
- WERNER 4 ft Fiberglass Stepladder, 375 lb Capacity (L7304)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (L7310)
- WERNER 14 ft. Fiberglass Platform Stepladder (P7412)
- WERNER 5 ft Fiberglass Twin Stepladder, 375 lb Capacity (T7405)
- WERNER 5 ft Fiberglass Stepladder, 375 lb Capacity (7405)
- WERNER 3 ft Fiberglass Stepladder, 375 lb Capacity (7303)
- Werner Stepladders