Shop All Stepladders
Werner
12 ft Fiberglass Stepladder, 300 lb Capacity
Mfr # L6212
Zoro # G1227849
product price: $412.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$412.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 11
- ANSI Type IA
- Bottom Width 35 1/8 in
Product Information
- Brand Werner
- MFR # L6212
- Zoro # G1227849
- UPC # 051751129564
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 12 ft |
Bottom Width | 35 1/8 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 11 |
ANSI Type | IA |
Base Spread | 75 1/2 in |
Net Weight | 48 lbs. |
Rung/Step Spacing | 12 in |
Ladder Tread | Serrated |
Standards | ANSI |
Series | L6200 |
Step Tread | Serrated |
Description
Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 12 ft, Load Capacity 300 lb, Number of Steps 11, Base Spread 75 1/2 in, Bottom Width 35 1/8 in, Step Depth 3 in, Step Tread Serrated, Series L6200, Standards ANSI, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (FPVC142036)
- BLICKLE Swivel Plate Caster, PU, 6", Brake, Load Rating: 1100 lb. (LEH-ALST 150K-14-FI-CO)
- KIPP Clevis Mating Piece, Right-Hand Thread, B=10, G=15, D1=10, M10, Steel Galvanized, Comp:Steel (K1460.1015)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 26BF (SG26)
- WERNER 8 ft Fiberglass Stepladder, 300 lb Capacity (L6208)
- WERNER 4 ft Fiberglass Stepladder, 300 lb Capacity (L6204)
- WERNER 6 ft Fiberglass Stepladder, 300 lb Capacity (L6206)
- WERNER 5 ft Fiberglass Stepladder, 375 lb Capacity (6305)
- WERNER 6 ft Aluminum Platform Stepladder, 300 lb Capacity (P374)
- WERNER 5 ft Fiberglass Stepladder, 375 lb Capacity (7405)
- LOUISVILLE 6 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FT1506)
- Werner Stepladders