Shop All Stepladders
Werner
12 ft Aluminum Stepladder, 375 lb Capacity
Mfr # T412
Zoro # G9817071
product price: $533.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$533.99
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Aluminum
- Number of Steps 11
- ANSI Type IAA
- Bottom Width 35 1/4 in
Product Information
- Brand Werner
- MFR # T412
- Zoro # G9817071
- UPC # 051751011098
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 12 ft |
Bottom Width | 35 1/4 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 375 lb |
Material | Aluminum |
Stepladder Item | Stepladder |
Number of Steps | 11 |
ANSI Type | IAA |
Base Spread | 92 1/4 in |
Net Weight | 69 lbs. |
Step Tread | Ribbed |
Ladder Tread | Ribbed |
Series | T400 |
Rung/Step Spacing | 12 in |
Description
Stepladder, Material Aluminum, ANSI Type IAA, Ladder Height 12 ft, Load Capacity 375 lb, Number of Steps 11, Base Spread 92 1/4 in, Bottom Width 35 1/4 in, Step Depth 3 in, Step Tread Ribbed, Series T400, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 36 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE7236)
- DC CARGO 4in Standard Weld-on Winches For Flatbed Trailer, 4PK (WSWO-4)
- ZORO SELECT Swivel Plt Cstr, 1000 lb., Stainless Steel (P21SX-U050D-14-001)
- DAYTON Hose/Strain Cable Assembly (MH29XL8527G)
- WERNER 4 ft Aluminum Stepladder, 375 lb Capacity (T404)
- WERNER 8 ft Aluminum Stepladder, 375 lb Capacity (T408)
- WERNER 6 ft Fiberglass Stepladder, 250 lb Capacity (6006)
- WERNER 12 ft Aluminum Platform Stepladder, 300 lb Capacity (P412)
- WERNER 8 ft Aluminum Platform Stepladder, 300 lb Capacity (P376)
- WERNER 11 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6208-4C)
- LOUISVILLE 4 ft Fiberglass Stepladder, 375 lb Capacity (FS1304HD)
- Werner Ladders