Shop All Stepladders
Werner
10 ft Fiberglass Stepladder, 375 lb Capacity
Mfr # L7310
Zoro # G5789380
product price: $348.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$348.00
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 9
- ANSI Type IAA
- Bottom Width 31 1/4 in
Product Information
- Brand Werner
- MFR # L7310
- Zoro # G5789380
- UPC # 051751130805
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 10 ft |
Bottom Width | 31 1/4 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 9 |
ANSI Type | IAA |
Base Spread | 63 in |
Net Weight | 38 lbs. |
Series | L7300 |
Standards | ANSI |
Step Tread | Serrated |
Rung/Step Spacing | 12 in |
Ladder Tread | Serrated |
Description
Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 10 ft, Load Capacity 375 lb, Number of Steps 9, Base Spread 63 in, Bottom Width 31 1/4 in, Step Depth 3 in, Step Tread Serrated, Series L7300, Standards ANSI, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Nylon, 3-1/4 in., 700 lb. (NG0320212)
- BULK-STRAP Side Squeeze Buckle, 1" W, Black, PK10 (B1)
- LITTLE GIANT Wire Truck, 12 ga. Steel (Deck), 3600 lb (CA24488PPY)
- HARRINGTON Lever Chain Hoist, 12,000 lb Load Capacity, 10 ft Hoist Lift, 1 31/32 in Hook Opening (LB060-10)
- WERNER 8 ft Fiberglass Stepladder, 375 lb Capacity (L7308)
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (L7306)
- WERNER 4 ft Fiberglass Stepladder, 375 lb Capacity (L7304)
- WERNER 10 ft Fiberglass Platform Stepladder, 375 lb Capacity (P7408)
- WERNER Fiberglass Stepladder, 4 ft Ladder Ht, 3 Steps, 300 lb, 29 in Base Spread, 19 3/8 in Bottom W (6204)
- WERNER Fiberglass Stepladder, 10 ft Ht, 9 Steps, 300 lb, 65 7/8 in Base Spread, 30 3/8 in Bottom W (6210)
- TIVOLI 10 ft Aluminum Platform Stepladder (PROP13/10)
- Werner Ladders