Shop All Strobe and Flashing Lights
Werma
Warning Light, Yellow, Panel/Conduit Mount
Mfr # 20730067
Zoro # G6028850
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Lamp Type Led
- Power Source 115V AC
- Lamp Life 100,000 hr
- Lens Material Polycarbonate
Product Information
- Brand Werma
- MFR # 20730067
- Zoro # G6028850
- Country of Origin Germany
- Category Strobe and Flashing Lights
Dimensions
Height | 2 23/32 in |
Diameter | 2 9/32 in |
Width | 2 9/32 in |
Depth | 1 11/32 in |
Details
Item | Beacon Warning Light |
Color | Yellow |
Lamp Type | Led |
Power Source | 115V AC |
Lamp Life | 100,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 0 |
Housing Material | Polycarbonate |
Standards | CE, CUL |
Lens Design | Dome |
Current Drawn | 0.025A AC |
Operating Temp. | -4 Degrees to 122 Degrees F |
Bulb Included | No |
Voltage | 115V AC |
Features | -1 |
Mounting | Panel/Conduit |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Rating | IP65 |
Description
Beacon Warning Light, Color Yellow, Lamp Type LED, Flashes per Minute 0, Lamp Life 100,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Panel/Conduit, Operating Temp. -4 Degrees to 122 Degrees F, Rating IP65, Power Source 115V AC, Current Drawn 0.025A AC, Width 2 9/32 in, Depth 1 11/32 in, Height 2 23/32 in, Voltage 115V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley® 35111 Workbrutes® Hi-Top Work Overshoes, Black, Cleated Outsole, Small (35111.SM)
- MASTER LOCK Portable Lockout Kit, Electrical Focus Assortment, 3 Thermoplastic Keyed-Alike Padlocks, Red (1457E410KA)
- CHEMTEQ Nitrogen Dioxide Area Monitor (236)
- CONDOR Containment Berm, 5610 gal. Spill Cap. (BD-1550-AL-L-C)
- WERMA Warning Light, 115VAC, Panel/Conduit Mount (20710067)
- WERMA Warning Light, Red, 24VAC/DC, Surface Mount (20110075)
- WERMA Warning Light, Yellow, 24VDC, Conduit Mount (82930755)
- WERMA Warning Light, 24VAC/DC, Bracket Mount (20430075)
- WERMA Warning Light, 115VAC, Panel/Conduit Mount (20810067)
- WERMA Warning Light, 24VDC, Panel/Conduit Mount (23010055)
- EDWARDS SIGNALING Warning Light, LED, Magenta, 12VDC, 24VACDC (94PLEDMM24ADB)
- Werma Safety Alarms and Warnings