Shop All Strobe and Flashing Lights
Werma
Warning Light, 24VAC/DC, Bracket Mount
Mfr # 20430075
Zoro # G6042430
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Lamp Type Led
- Power Source 24V AC/DC
- Lamp Life 100,000 hr
- Lens Material Polycarbonate
Product Information
- Brand Werma
- MFR # 20430075
- Zoro # G6042430
- Country of Origin Germany
- Category Strobe and Flashing Lights
Dimensions
Height | 4 7/32 in |
Depth | 1 11/32 in |
Width | 2 9/32 in |
Diameter | 2 9/32 in |
Details
Item | Beacon Warning Light |
Color | Yellow |
Lamp Type | Led |
Power Source | 24V AC/DC |
Lamp Life | 100,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 0 |
Housing Material | Polycarbonate |
Standards | CE, CUL |
Lens Design | Dome |
Rating | IP65 |
Voltage | 24V AC/DC |
Bulb Included | Yes |
Mounting | Bracket |
Features | -1 |
Current Drawn | 0.045A AC/DC |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Operating Temp. | -4 Degrees to 122 Degrees F |
Description
Beacon Warning Light, Color Yellow, Lamp Type LED, Flashes per Minute 0, Lamp Life 100,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Bracket, Operating Temp. -4 Degrees to 122 Degrees F, Rating IP65, Power Source 24V AC/DC, Current Drawn 0.045A AC/DC, Width 2 9/32 in, Depth 1 11/32 in, Height 4 7/32 in, Voltage 24V AC/DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC900 M 115)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471M91 (471M91)
- MCR SAFETY Glove Clip, 12 in. L x 1-1/2 in. D, Orange (GCO)
- MCR SAFETY Safety Glasses, Gray Duramass Scratch-Resistant (KD112)
- WERMA Warning Light, Red, 24VDC, Surface Mount (82910055)
- WERMA Warning Light, Yellow, 24VDC, Conduit Mount (82930755)
- WERMA Warning Light, 24VDC, Panel/Conduit Mount (23010055)
- WERMA Warning Light, 115VAC, Panel/Conduit Mount (20710067)
- WERMA Warning Light, 115VAC, Panel/Conduit Mount (20810067)
- WERMA Warning Sounder Light, Black, 2-53/64" dia (11000075)
- ASTRO PNEUMATIC RECHARGABLE DUAL TEMP COLOR MATCH LIGHT* (AO50SLMAX)
- Werma Strobe and Flashing Lights