Shop All Strobe and Flashing Lights
Werma
Warning Light, 115VAC, Panel/Conduit Mount
Mfr # 20710067
Zoro # G6029410
original price:
$126.81
3% off
new price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Led
- Power Source 115V AC
- Lamp Life 100,000 hr
- Lens Material Polycarbonate
Product Information
- Brand Werma
- MFR # 20710067
- Zoro # G6029410
- Country of Origin Germany
- Category Strobe and Flashing Lights
Dimensions
Height | 2 23/32 in |
Depth | 1 11/32 in |
Width | 2 9/32 in |
Diameter | 2 9/32 in |
Details
Item | Beacon Warning Light |
Color | Red |
Lamp Type | Led |
Power Source | 115V AC |
Lamp Life | 100,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 0 |
Housing Material | Polycarbonate |
Standards | CE, CUL |
Bulb Included | No |
Current Drawn | 0.025A AC |
Mounting | Panel/Conduit |
Lens Design | Dome |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Features | -1 |
Voltage | 115V AC |
Rating | IP65 |
Operating Temp. | -4 Degrees to 122 Degrees F |
Description
Beacon Warning Light, Color Red, Lamp Type LED, Flashes per Minute 0, Lamp Life 100,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Panel/Conduit, Operating Temp. -4 Degrees to 122 Degrees F, Rating IP65, Power Source 115V AC, Current Drawn 0.025A AC, Width 2 9/32 in, Depth 1 11/32 in, Height 2 23/32 in, Voltage 115V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rubber Boot, Men's, 5, Knee, Black, PR (43151)
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - Large (12 pair) (48-22-8947B)
- BERNE Vest, Duck Workmans, Quilt Lined, M, Reg (V812)
- HONEYWELL NORTH Half Mask Respirator, S, Blue (RU85001S)
- WERMA Warning Light, Red, 24VDC, Surface Mount (82910055)
- WERMA Warning Light, Yellow, 24VDC, Surface Mount (82930055)
- WERMA Warning Light, Yellow, Panel/Conduit Mount (20830055)
- WERMA Warning Light, Yellow, 24VDC, Conduit Mount (82930755)
- WERMA Warning Light, 115VAC, Panel/Conduit Mount (20810067)
- WERMA Warning Light, Yellow, Panel/Conduit Mount (20730067)
- ZORO SELECT Warning Light, Strobe, Red, 12 to 80VDC (2ERP1)
- Werma Strobe and Flashing Lights