Shop All Tower Lights
Werma
Tower Light Assembly, 24VAC/DC, 160mA, 37mm
Mfr # 69925075
Zoro # G6305877
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Voltage 24V AC/DC
- Diameter 37 mm
- Housing Material Polycarbonate
- Sound Modes Steady
Product Information
- Brand Werma
- MFR # 69925075
- Zoro # G6305877
- Country of Origin China
- Category Tower Lights
Dimensions
Diameter | 37 mm |
Height | 8 13/64 in |
Details
Item | Tower Light Assembly |
Standards | cULus |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
Sound Modes | Steady |
NEMA Rating | IP65 |
Lighting Technology | LED |
Current Drawn | 160mA |
Sounder Included | No |
Number of Lights | 4 |
Lens Material | Polycarbonate |
Tower Light Series | KOMPAKT 37 |
Sound Level | 85dB |
Light Modes | Steady |
Flashes per Minute | 0 |
Lamp Life | 50,000 hr |
Lens Design | Cylinder |
Mounting | Direct |
Color | Blue, Green, Red, Yellow |
Description
Tower Light Mounting Style Direct, Number of Lights 4, Tower Light Color Blue, Green, Red, Yellow, Light Modes Steady, Sound Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 37 mm, Overall Height 8 13/64 in, Voltage 24V AC/DC, NEMA Rating IP65, Tower Light Series KOMPAKT 37, 0 Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 85dB, Standards cULus, Current Drawn 160mA, Tower Light Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R E-A-R Classic Reusable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (OCS1137)
- BRADY Voltage Card, 18 Marker, 460 Volts (44314)
- CONDOR Reading Glasses, +2.00, Clear (52RW71)
- POLYWEST LTD CHEMWASH Emergency Wash Kit (CW/Y)
- WERMA Terminal Element, 70mm dia., 1-43/64" H (64082000)
- WERMA Tower Light Assembly, 24VAC/DC, 40mA, 70mm (64924002)
- WERMA Tower Light Sounder Tier, 4-21/64"H, 400mA (64584055)
- WERMA Wall Mount Bracket (96000001)
- WERMA Tower Light, 120VAC, Amber, Green, Red (62960001)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA, 70mm (64924006)
- FEDERAL SIGNAL Tower Light LED Module, 120V, 100mm, Blu (LSLD-120B)
- Werma Tower Lights