Shop All Tower Lights
Werma
Tower Light Assembly, 115VAC, 40mA, 70mm
Mfr # 64924001
Zoro # G6040793
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Voltage 115V AC
- Diameter 70 mm
- Housing Material Polycarbonate
- Sound Modes Steady
Product Information
- Brand Werma
- MFR # 64924001
- Zoro # G6040793
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 8 21/64 in |
Details
Item | Tower Light Assembly |
Standards | cULus |
Voltage | 115V AC |
Housing Material | Polycarbonate |
Sound Modes | Steady |
NEMA Rating | IP65 |
Lighting Technology | LED |
Sounder Included | No |
Current Drawn | 40mA |
Lamp Life | 50,000 hr |
Number of Lights | 3 |
Lens Design | Cylinder |
Lens Material | Polycarbonate |
Flashes per Minute | 60 |
Tower Light Series | KombiSIGN 71 |
Light Modes | Flashing, Steady |
Mounting | Base |
Color | Green, Red, Yellow |
Description
Tower Light Mounting Style Base, Number of Lights 3, Tower Light Color Green, Red, Yellow, Light Modes Flashing, Steady, Sound Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 70 mm, Overall Height 8 21/64 in, Voltage 115V AC, NEMA Rating IP65, Tower Light Series KombiSIGN 71, 60 Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Standards cULus, Current Drawn 40mA, Tower Light Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND Apron, Micromax Ns 28X36 Dis, PK100 (CTL601)
- MCR SAFETY Leather Gloves, White, 2XL, PK12 (36136KDPXXL)
- IMPACTO Impact Gloves, S, Blue, Fingerless, Left (50100120021)
- EAGLE MFG Mobile Drum Spill Dolly, 31 in Inside Diameter, 12 Gallon Sump Capacity, Polyethylene, Yellow (1613)
- WERMA Conduit (97584025)
- WERMA Tower Light Sounder Tier, 4-21/64"H, 400mA (64584055)
- WERMA Tower Light Assembly, 115 to 230VAC, 30mA (69110068)
- WERMA Mini Incandescent Bulb, 5.0W, 115V, PK10 (95584001)
- WERMA Tower Light Module Multimode, 24VAC/DC (64731075)
- WERMA Wall Mount Bracket (97584086)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA (69120055)
- Werma Tower Lights