Shop All Tower Lights
Werma
Tower Light, 24VAC/DC, Amber, Green, Red
Mfr # 62960002
Zoro # G2774511
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL E164155
- Voltage 24V AC/DC
- Diameter 50 mm
- Housing Material Plastic
- NEMA Rating IP54
Product Information
- Brand Werma
- MFR # 62960002
- Zoro # G2774511
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 50 mm |
Height | 8-5/8" |
Details
Item | Tower Light Assembly |
Standards | UL E164155 |
Voltage | 24V AC/DC |
Housing Material | Plastic |
NEMA Rating | IP54 |
Lighting Technology | Bulb |
Sounder Included | No |
Current Drawn | 0.02A |
Mounting | Surface |
Lamp Life | 2,500 hr |
Mode | Steady, Flashing |
Color | Amber, Green, Red |
Lens Design | Cylinder |
Rating | IP54 |
Includes | Bulbs |
Operating Temp. | -4 Degrees to 122 Degrees F |
Lens Material | Plastic |
Light Modes | Steady |
Number of Lights | 3 |
Lamp Watts | 15 W |
Description
Tower Light Mounting Style Surface, Number of Lights 3, Tower Light Color Amber, Green, Red, Light Modes Steady, Lighting Technology Bulb, Sounder Included No, Diameter 50 mm, Overall Height 8 5/8 in, Voltage 24V AC/DC, NEMA Rating IP54, Lamp Life 2,500 hr, Housing Material Plastic, Lens Design Cylinder, Lens Material Plastic, Operating Temp. -4 Degrees to 122 Degrees F, Standards UL E164155, Current Drawn 0.02A, Watts 15 W, Includes Bulbs, Tower Light Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Warning Whip, 3 ft., Includes Flag (FS3L-QD-O)
- JACKSON SAFETY Hard Hat Intrchng Weld Face Shields Quick Vert Lock 6/Cs (39477)
- SHARPS ASSURE Sharps Container, 18 gal., Red, Snap Lid (SA1Q6)
- GUARDIAN TELECOM Acoustic Booth, Polyurethane Liner, 25 dB (P9039)
- WERMA Tower Light Assembly, 115 to 230VAC, 30mA (69110068)
- WERMA Tower Light Module Multimode, 24VAC/DC (64721075)
- WERMA Conduit Base (97584090)
- WERMA Mini Incandescent Bulb, 5.0W, 115V, PK10 (95584001)
- WERMA Tower Light Module Steady, 115VAC, LED (64410067)
- WERMA Wall Mount Bracket (97584086)
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL7-AP24-M)
- Werma Tower Lights