Shop All Audible & Visual Signaling Devices
Werma
Buzzer, 24VAC/DC, Black, 2-3/64" W, IP65
Mfr # 10901075
Zoro # G6043578
original price:
$90.89
5% off
new price: $85.55
/ea
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Audible Alarm Type Buzzer
- Visual Indicator Type No Visual Indicator
- Housing Material Polycarbonate/ABS Blend
- Decibels 80 dB
- Sound Pattern Pulse
Product Information
- Brand Werma
- MFR # 10901075
- Zoro # G6043578
- Country of Origin Germany
- Category Audible & Visual Signaling Devices
Dimensions
Height | 2.3281 in |
Width | 2.0469 in |
Depth | 0.9375 in |
Diameter | 2.0469 in |
Details
Item | Buzzer |
Audible Alarm Type | Buzzer |
Visual Indicator Type | No Visual Indicator |
Housing Material | Polycarbonate/ABS Blend |
Voltage | 24V AC/DC |
Decibels | 80 dB |
Sound Pattern | Pulse |
Color | Black |
Indoor/Outdoor | Indoor, Outdoor |
Mounting | Surface, Wall |
Standards | CE, CUL |
Housing Color | black |
Features | Quick and Easy Installation |
Operating Temp. | -4 Degrees to 122 Degrees F |
Vibrating | No |
Flashes per Minute | 0 |
Description
Audible Alarm Type Buzzer, Visual Indicator Type No Visual Indicator, Voltage 24V AC/DC, Decibels 80 dB, Sound Pattern Pulse, Indoor/Outdoor Indoor, Outdoor, Mounting Surface, Wall, Height 2.3281 in, Width 2.0469 in, Depth 0.9375 in, Diameter 2.0469 in, Vibrating No, Housing Color Black, Housing Material Polycarbonate/ABS Blend, Flashes per Minute 0, Rating IP 65, Operating Temp. -4 Degrees to 122 Degrees F, Features Quick and Easy Installation, Standards CE, cUL, Color Black, Buzzer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Speaker Strobe, Speaker Strobe, White (SPSCWL)
- BRADY Tamper Seals, 0.75x0.375", Red/White (TL-PK-12)
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X3X6CHV)
- BRADY Brady® 58656 National Fire Protection Association Hazardous Materials Label, 11"W x 11"H (58656)
- WERMA Buzzer, 115VAC/DC, Black, 2-3/64" W, IP65 (10901077)
- WERMA Multi-Tone Sounder, 115 to 230VAC, Red (14015060)
- WERMA Buzzer, 24VDC, Black, 1-61/64" W, IP65 (15010055)
- WERMA Multi-Tone Sounder, 9 to 28VDC, Red, IP65 (14015050)
- WERMA Audible Alarm, 115V (10701060)
- WERMA Multi-Tone Sounder, 115VAC, 2-53/64"W, IP65 (11000067)
- SUPER BLAST Super Blast, Non-Flamm, Air Horn, 8 oz. (SB8-018-016)
- Werma Audible & Visual Signaling Devices