Shop All Audible & Visual Signaling Devices
Werma
Buzzer, 115VAC/DC, Black, 2-3/64" W, IP65
Mfr # 10901077
Zoro # G6041697
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Buzzer
- Visual Indicator Type No Visual Indicator
- Housing Material Polycarbonate/ABS Blend
- Decibels 80 dB
- Sound Pattern Pulse
Product Information
- Brand Werma
- MFR # 10901077
- Zoro # G6041697
- Country of Origin Germany
- Category Audible & Visual Signaling Devices
Dimensions
Height | 2.3281 in |
Width | 2.0469 in |
Depth | 0.9375 in |
Diameter | 2.0469 in |
Details
Audible Alarm Type | Buzzer |
Item | Buzzer |
Visual Indicator Type | No Visual Indicator |
Housing Material | Polycarbonate/ABS Blend |
Voltage | 115V AC/DC |
Decibels | 80 dB |
Sound Pattern | Pulse |
Color | Black |
Indoor/Outdoor | Indoor, Outdoor |
Mounting | Surface, Wall |
Standards | CE, CUL |
Vibrating | No |
Housing Color | black |
Features | Quick and Easy Installation |
Operating Temp. | -4 Degrees to 122 Degrees F |
Flashes per Minute | 0 |
Description
Audible Alarm Type Buzzer, Visual Indicator Type No Visual Indicator, Voltage 115V AC/DC, Decibels 80 dB, Sound Pattern Pulse, Indoor/Outdoor Indoor, Outdoor, Mounting Surface, Wall, Height 2.3281 in, Width 2.0469 in, Depth 0.9375 in, Diameter 2.0469 in, Vibrating No, Housing Color Black, Housing Material Polycarbonate/ABS Blend, Flashes per Minute 0, Rating IP 65, Operating Temp. -4 Degrees to 122 Degrees F, Features Quick and Easy Installation, Standards CE, cUL, Color Black, Buzzer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Corrosive Safety Cabinet, Blue, 18" D (891722)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Enter At Your Own Risk Sign, Portrait (OS-NS-P-710-V-12068)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, M, 1 PR (4026-M (8))
- SPORTS LICENSING SOLUTIONS UTLY MAT PLY BLACK/GRY 60in. (38927)
- WERMA Buzzer, 24VAC/DC, Black, 2-3/64" W, IP65 (10901075)
- WERMA Audible Alarm, 24V (10701070)
- WERMA Buzzer, 24VDC, Black, 1-61/64" W, IP65 (15030055)
- WERMA Multi-Tone Sounder, 115 to 230VAC, White (14095060)
- WERMA Audible Alarm, 28 mm, 12V AC/DC, 24V AC/DC (10700070)
- WERMA Multi-Tone Sounder, 115 to 230VAC, Red (14015060)
- FEDERAL SIGNAL Horn, In/Outdoor, 16to 33VDC or 12to 24VDC (450E-024)
- Werma Audible & Visual Signaling Devices