Shop All Audible & Visual Signaling Devices
Werma
Audible Alarm, 115V
Mfr # 10701060
Zoro # G604218099
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor, Outdoor
- Flashes per Minute 0
- Housing Material Fiberglass
- Decibels 80 dB
- Color Black
Product Information
- Brand Werma
- MFR # 10701060
- Zoro # G604218099
- Country of Origin Germany
- Category Audible & Visual Signaling Devices
Dimensions
Depth | 1.9219 in |
Diameter | 1.1094 in |
Width | 1.1094 in |
Height | 2.4063 in |
Details
Indoor/Outdoor | Indoor, Outdoor |
Flashes per Minute | 0 |
Housing Material | Fiberglass |
Decibels | 80 dB |
Color | Black |
Sound Pattern | Pulse |
Standards | CE Certified, cUL Listed |
Voltage | 115V AC/DC |
Features | Quick and Easy Installation |
Mounting | Wall |
Operating Temp. | -4 Degrees to 122 Degrees F |
Visual Indicator Type | No Visual Indicator |
Housing Color | Black |
Item | Buzzer |
Vibrating | No |
Audible Alarm Type | Buzzer |
Description
Audible Alarm Type Buzzer, Visual Indicator Type No Visual Indicator, Voltage 115V AC/DC, Decibels 80 dB, Sound Pattern Pulse, Indoor/Outdoor Indoor, Outdoor, Mounting Wall, Height 2.4063 in, Width 1.1094 in, Depth 1.9219 in, Diameter 1.1094 in, Vibrating No, Housing Color Black, Housing Material Fiberglass, Flashes per Minute 0, Rating IP65, Operating Temp. -4 Degrees to 122 Degrees F, Features Quick and Easy Installation, Standards CE Certified, cUL Listed, Color Black, Buzzer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Deerskin Driver Tan, Shrink Wrapped, Size M (20-1-366-M-K)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 479T76 (479T76)
- TRU-SPEC Mens Tactical Pants, Size 54", Charcoal (1079)
- GASCO Calibration Gas, Methane, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135N-5)
- WERMA Audible Alarm, 24V (10701070)
- WERMA Buzzer, 115VAC, Black, 1-61/64" W, IP65 (15010067)
- WERMA Buzzer, 24VDC, Black, 1-61/64" W, IP65 (15030055)
- WERMA Buzzer, 24VDC, Black, 1-61/64" W, IP65 (15010055)
- WERMA Buzzer, 115VAC/DC, Black, 2-3/64" W, IP65 (10901077)
- WERMA Multi-Tone Sounder, 9 to 28VDC, White, IP65 (14095050)
- SERCO Communication Lights, Light Assembly Com (823-103)
- Werma Safety Alarms and Warnings