Shop All Task Chairs
We'Re It
Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Gray Seat/Black Frame
Mfr # MI1522-GRY
Zoro # G506136569
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height Seat: 3.5"
- Width Seat: 20.25"
- Length Seat: 19"
Product Information
- Brand We'Re It
- MFR # MI1522-GRY
- Zoro # G506136569
- Country of Origin China
- Category Task Chairs
Dimensions
Height | Seat: 3.5" |
Width | Seat: 20.25" |
Length | Seat: 19" |
Description
OFD Mesh It Black Mesh Back Task Chair with Gray Fabric Molded Foam Seat, Height Adjustable Arms, Pneumatic Lift Control, Adjustable Ratchet Back, with Tilt/Lock, Seat Slider, Seat Angle, Back Angle and Tilt Tension Adjustment Knob, 5 Star Base with Dual Wheel Casters, 300 lb Weight Capacity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 120 in. W, Pole (E70.108.60)
- ADIROFFICE Wood Stand-Up Podium Lectern with Drawer, Cherry Wood Grain (ADI661-012-CH)
- LAKESIDE Bedside Cart w/9" Panel and Key Lock-4 Drawers (BV03)
- MARTEX Sheet, XXL Queen, White, 93" W, 120 L, PK6 (1S49658)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Black Seat/Frame (OFD500F-BLK)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair, Seat Slide, Lumbar, Adjustable Arms/Back, Antimicrobial (MI1522-ECB)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Red Seat/Black Frame (MI1522-RED)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Antimicrobial (OFD500F-ECB)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Gray Seat/Black Frame (OFD500F-GRY)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Red Seat/Black Frame (OFD500F-RED)
- ALERA Alera Leithen Bonded Leather Midback Chair, Supports Up to 275 lb, Black Seat/Back, Silver Base (ALELT4249)
- We'Re It Office Chairs