Shop All Task Chairs
We'Re It
Mesh it, Zapp Series Mesh Task Chair, Seat Slide, Lumbar, Adjustable Arms/Back, Black Seat & Frame
Mfr # MI1522-BLK
Zoro # G306136516
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Seat: 19"
- Width Seat: 20.25"
- Height Seat: 3.5"
Product Information
- Brand We'Re It
- MFR # MI1522-BLK
- Zoro # G306136516
- Country of Origin China
- Category Task Chairs
Dimensions
Length | Seat: 19" |
Width | Seat: 20.25" |
Height | Seat: 3.5" |
Description
OFD Mesh It Black Mesh Back Task Chair with Black Fabric Molded Foam Seat, Height Adjustable Arms, Pneumatic Lift Control, Adjustable Ratchet Back, with Tilt/Lock, Seat Slider, Seat Angle, Back Angle and Tilt Tension Adjustment Knob, 5 Star Base with Dual Wheel Casters, 300 lb Weight Capacity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Activity Table, 42" X 42" X 30.125", Laminate Top, Wood Grain (XU-A42-RND-OAK-T-A-GG)
- MINUTE MAN ANCHORS Minute Man Anchors 3020 Steel Mobile Home Piers - 20" to 22" (3020)
- LA CROSSE TECHNOLOGY Equity Battery Operated Alarm Clock (14080)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Masonite Board Black (6224H-10)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Antimicrobial (OFD500F-ECB)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Black Seat/Frame (OFD500F-BLK)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Red Seat/Black Frame (OFD500F-RED)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7501-BLK)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Orange (LF-214-ORANGEYELLOW-GG)
- HON Task Chair, Black (5703GA10T)
- SHOPSOL Vinyl Lab Chair, 17" to 25", T-Pad Arms, White (1010296)
- We'Re It Office Chairs