Shop All Socket Adapters
Wera
Zyklop 3/8In X 44Mm Zyklop Adaptor
Mfr # 05003590001
Zoro # G0587855
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Size 1/4" x 1/4"
- For Use With 1/4" Hex Bits
- Number of Points 4, 6
- Output Drive Type Square, Hex
Product Information
- Brand Wera
- MFR # 05003590001
- Zoro # G0587855
- UPC # 013288126375
- Country of Origin Czechia
- Category Socket Adapters
Dimensions
Output Drive Size | 1/4" x 1/4" |
Details
SAE or Metric | SAE |
Item | Adapter |
For Use With | 1/4" Hex Bits |
Number of Points | 4, 6 |
Output Drive Type | Square, Hex |
Description
Zyklop 3/8In X 44Mm Zyklop Adaptor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Driveway Approach Tool 9 (CF099PF)
- BLU-MOL 1-3/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (528)
- WILLIAMS ADJ WRENCH 80-S PHOS 15IN (BAH8074RUS)
- AMPG Extension Point, 3/4", 4-48 SS (Z9392SS)
- WERA Zyklop 1/4In X 37Mm Zyklop Adaptor (05003529001)
- WERA Bitholder Adaptor, 1/4" x 6mm x 165mm, PK2 (05051835001)
- WERA 1/4In X 1/4In Adaptor Chuck (05042750001)
- WERA 3/8In X 1/4In Adaptor Chuck (05042755001)
- APEX TOOL GROUP Socket Isolator 1/4" x 2", 1 pcs, Chrome (CAEAD316)
- WESTWARD 1/2" Drive Socket Adapter, SAE, 1 pcs, Chrome (54PR20)
- WILLIAMS 3/4" Drive Adapter, SAE, 1 pcs, Industrial Black (HNX-130B)
- Wera Socket Adapters