Shop All Spanner Wrenches
Wera
VDE Spanner Wrench, Insulated Grip, Metric
Mfr # 05020152001
Zoro # G010080877
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 190 mm
- Jaw Capacity 5/8 in
- Grip Style Insulated comfort grip
- Ratcheting Yes
- Opening Type Adjustable
Product Information
- Brand Wera
- MFR # 05020152001
- Zoro # G010080877
- Country of Origin Czechia
- Category Spanner Wrenches
Dimensions
Overall Length | 190 mm |
Details
Item | VDE Spanner Wrench |
Jaw Capacity | 5/8 in |
Grip Style | Insulated comfort grip |
Ratcheting | Yes |
Opening Type | Adjustable |
Weight | 244 g |
Measurement Type | Metric |
Standards | IEC 60900 |
Finish | Natural |
Head Thickness | 12 13/32 mm |
Nonsparking | No |
Insulated | Yes |
Adjustment Type | Self-Adjusting |
Tether Style | Tether Capable |
Adjustable Wrench Type | Adjustable Wrench |
Measuring Scale | No |
End Style | Hang Hole |
Description
Adjustable Wrench, Natural, 190 mm, Jaw Capacity 5/8 in, Insulated comfort grip, Self-Adjusting, Measuring Scale No, Insulated Yes, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Measured Head Point, 2" to 4", 0.00005"/0.001mm (04AZA754)
- TEKTON 3/8 Inch Drive Twist Lock Socket Clip Set (5-Piece) (OSC01005)
- MILWAUKEE TOOL 24mm Metric Ratcheting Combination Wrench (45-96-9324)
- MIDWEST FASTENER 1/4" x 6" #2 Square Drive Power Drive Bits 45PK (54133)
- WERA Adjustable Wrench, Steel, Ergonomic, M (05020103001)
- WERA Adjustable Wrench, Steel, Ergonomic, XXL (05020102001)
- WERA Adjustable Wrench, Steel, Ergonomic (05020099001)
- WERA Adjustable Wrench, Steel, Ergonomic, S (05020100001)
- WERA Adjustable Wrench, Steel, Ergonomic, XL (05020104001)
- WERA Spanner Wrench 4pc Set, Folding Pouch (05020110001)
- VERTEX Vertex 3mm Diameter Pin Hole Adjustable Spanner Wrench (7016-0042)
- Wera Wrenches