Shop All Torx Wrenches
Wera
Torx Key, T Shape, Alloy Steel, 4 in
Mfr # 05023375001
Zoro # G7759537
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated / Uninsulated Uninsulated
- Arm Length 4 in
- Blade Material Steel
- Tether Capable Tether Capable
- Hex/Torx Key Product Grouping Torx Key
Product Information
- Brand Wera
- MFR # 05023375001
- Zoro # G7759537
- Country of Origin Czechia
- Category Torx Wrenches
Dimensions
Arm Length | 4 in |
Handle Length | 3 1/32 in |
Tip Size | T25 |
Length Family | Short |
Long Arm Length | 4 in |
Description
Torx Key, Tip Size T25, Long Arm Length 4 in, Chrome, Length Family Short, Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant Yes, Insulated No, Torx
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GB SCREW GROUND GRN CD12 (GGS-1512R)
- SQUIDS BY ERGODYNE Black Barcode Scanner Sling and Lanyard (3134)
- FLAME KING 40 lb Steel Empty LP Tank (YSN401)
- ZORO SELECT End Mill, 3/16 in.2 Flutes, TiCN (204-001103)
- WERA Torx Key, T Shape, Alloy Steel, 4 in (05023373001)
- WERA Torx Key, T Shape, Alloy Steel, 8 in (05023377001)
- WERA Torx Key, T Shape, Alloy Steel, 4 in (05023371001)
- BETA Set of 8 T-handle Torx Keys, Chrome plated, Black phosphate ends, Hard Plastic Handle, T8 - T40 (000970808)
- BETA T-Handle Wrench, T40 (009510840)
- BONDHUS Hex Wrench Set, 10 Pieces, 3/32" to 3/8 (BND15390)
- BETA T25 Colored Torx Key with Ball end, Lilac (000971625)
- Wera Torx Wrenches