Shop All Torx Wrenches
Wera
Torx Key, T Shape, Alloy Steel, 4 in
Mfr # 05023373001
Zoro # G7758940
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 in
- Nonsparking No
- Insulated / Uninsulated Uninsulated
- Shape T
- Handle Length 3 1/32 in
Product Information
- Brand Wera
- MFR # 05023373001
- Zoro # G7758940
- Country of Origin Czechia
- Category Torx Wrenches
Dimensions
Arm Length | 4 in |
Handle Length | 3 1/32 in |
Tip Size | T20 |
Long Arm Length | 4 in |
Length Family | Short |
Description
Torx Key, Tip Size T20, Long Arm Length 4 in, Chrome, Length Family Short, Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant Yes, Insulated No, Torx
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Strap, 24 In (32020)
- APEX TOOL GROUP Bit 7/32 Hex Allen With 5/16 Male Hex Dr (315-5X)
- BETA Swivel T-Handle, 1/4" Drive (009000843)
- OX TOOLS Pro Stainless Steel Mud Pan, 12" (OX-P530812)
- WERA Torx Key, T Shape, Alloy Steel, 4 in (05023375001)
- WERA Torx Key, T Shape, Alloy Steel, 4 in (05023371001)
- WERA Torx Key, T Shape, Alloy Steel, 8 in (05023377001)
- BETA 6 piece Sliding T-handle set, Torxdrive, chrome plated T8, T10, T15, T20, T25, T30 (009510866)
- BETA T-Handle Wrench, T30 (009510830)
- BONDHUS Hex Ball End Wrench Set, 9 Piece, 1.5mm (BND16799)
- BETA T-Handle Wrench, T27 (009510827)
- Wera Wrenches