Shop All Screwdriver Bits
Wera
Torsion Bit, SAE, 1/4", Hex, T8, 1", SS
Mfr # 05071030001
Zoro # G1356223
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T8
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Wera
- MFR # 05071030001
- Zoro # G1356223
- UPC # 04013288111043
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T8 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | T8 |
Tip Size | T8 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Stainless Steel |
SAE or Metric | SAE |
Finish | Unfinished |
Item | Insert Bit |
Impact Rated | No |
For Use With | 1/4 in Adaptors |
Material | Stainless Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T8, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Stainless Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With 1/4 in Adaptors, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 3/8 in. Ratchet (Bare Tool) (2457-20)
- OSG Spiral Point Tap, Plug, 2 (2884405)
- UNIBOR 5/8 x 1.3/8 Carbide Cutter and Pilot, 3/4 Universal Shank (27120)
- PELICAN Insert Lid Organizer for 1650 (1659)
- WERA Harpoon Bit, Phillips Screws, 2x70mm, PK10 (05160895001)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (05056404001)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 2", S2 Steel (05059534001)
- WERA Torsion Bit, Metric, 1/4", Hex, 1.5mm, 1", SS (05071070001)
- WERA Power Bit, SAE, 1/4", Hex, #3, 3-1/2", SS (05071099001)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 1", SS (05071012001)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T25, 1", PK5 (40L596)
- Wera Screwdrivers and Nutdrivers