Shop All Screwdriver Bits
Wera
Torsion Bit, SAE, 1/4", Hex, T40, 1", SS
Mfr # 05071038001
Zoro # G2825243
original price:
$4.15
15% off
new price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T40
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Wera
- MFR # 05071038001
- Zoro # G2825243
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T40 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | T40 |
Shank Size | 1/4" |
Overall Length | 1" |
Tip Size | T40 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Stainless Steel |
Item | Insert Bit |
Impact Rated | No |
For Use With | 1/4 in Adaptors |
Finish | Unfinished |
SAE or Metric | SAE |
Material | Stainless Steel |
Description
This Wera 05071038001 Torsion Bit is the perfect tool for reaching those hard-to-reach screws. The hex shank fits into a 1/4" socket or wrench, and provides maximum torque. Designed to reach those difficult to reach screws, this insert bit has a 1 in. overall length and a T40 point size. The stainless steel fastening tool is made of high quality materials and will last you for years to come. The hex shank ensures it will fit perfectly into your 1/4" socket or wrench, giving you maximum torque when turning the screw head. This Wera Insert Bit is ideal for jobs that require extra strength and precision handling of small parts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA TOOLS AUGER 1/4""X25' POWER DRM (86250)
- DAYTON Grinder Tool Stand (4Z154)
- DIABLO 3-5/8" 17/14 TPI HSS T-Shank Jig Saw Blades Thick Metal 5-Pk (DJT118B5)
- ZORO SELECT Threaded Shank Drill Bit, #40, OAL 1, M2 (16W716)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 2", S2 Steel (05059534001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #2 (05003446001)
- WERA Insulated Screwdriver Bit, Metric, 9mm, Hex (05003460001)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (05134940001)
- WERA Power Bit, SAE, 4mm, Hios, T6, 2-33/64", PK10 (05345056001)
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 1", SS (05071011001)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2033)
- Wera Screwdriver Bits