Shop All Screwdriver Bits
Wera
Torsion Bit, SAE, 1/4", Hex, T15, 1", SS
Mfr # 05071033001
Zoro # G1053857
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T15
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Wera
- MFR # 05071033001
- Zoro # G1053857
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T15 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Point Size | T15 |
Shank Size | 1/4" |
Tip Size | T15 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Stainless Steel |
Item | Insert Bit |
Impact Rated | No |
SAE or Metric | SAE |
Finish | Unfinished |
For Use With | 1/4 in Adaptors |
Material | Stainless Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T15, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Stainless Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With 1/4 in Adaptors, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #1 Cobalt Jobber Length Drill Bit (DWDCO1)
- H & H INDUSTRIAL PRODUCTS Pro-Series Morse Taper Drift Key Tool (MT2, 3, 4 & 5) (3900-0267)
- STANLEY Aviation Snip, Left, 10 in, Chromium Vanadium (FMHT73755)
- CHANNELLOCK 2 Piece Plastic Grip Tongue and Groove Plier Set Dipped Handle (GS-1)
- WERA Power Bit, Metric, 1/4", Hex, 6mm, 2", S2Steel (05066690001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #2 (05003446001)
- WERA Torsion Bit, SAE, 1/4", Hex, T25, 1", SS (05071035001)
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 1", SS (05071011001)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (05134942001)
- WERA Power Bit, SAE, 4mm, Hios, T6, 2-33/64", PK10 (05345056001)
- BONDHUS 6mm ProHold Ball Bit, 6" Length (31668)
- Wera Screwdriver Bits