Shop All Screwdriver Bits
Wera
Torsion Bit, SAE, 1/4", Hex, T15, 1", S2 Steel
Mfr # 05066102001
Zoro # G1465563
original price:
$6.44
4% off
new price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T15
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Wera
- MFR # 05066102001
- Zoro # G1465563
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T15 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | T15 |
Shank Size | 1/4" |
Overall Length | 1" |
Tip Size | T15 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | 1/4 in Adaptors |
Finish | Diamond Coated |
Item | Insert Bit |
Impact Rated | No |
SAE or Metric | SAE |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T15, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Diamond Coated, Impact Rated No, For Use With 1/4 in Adaptors, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 0.8760 In., 6 Fl, Carb Tip (947887)
- KRAFT TOOL All Steel Hand Groov, 6" x 6" 3/4"R 3/4"D (CF1710)
- DICKIES 20 inch Work Bag (57041)
- SWANSON Square Combo 12Inch Metal Hndl (TC132)
- WERA Power Bit, Metric, 1/4", Hex, 10mm, 2" (05066694001)
- WERA Torsion Bit, SAE, 1/4", Hex, T27, 1", SS (05071036001)
- WERA Torsion Bit, Metric, 1/4", Hex, 0.8mm, 1" (05056172001)
- WERA Torx Key, Torx(R), L Shape, TX30 Tip Size (05024167001)
- WERA Power Bit, SAE, 1/4", Hex, 5/32", 3-1/2", SS (05071107001)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", SS (05071010001)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 5F-6R, 1", PK5 (445-20X-5PK)
- Wera Screwdrivers and Nutdrivers