Shop All Screwdriver Bits
Wera
Torsion Bit, SAE, 1/4", Hex, 9/64", 1", SS
Mfr # 05071063001
Zoro # G3477957
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 9/64 in
- Shank Style Hex
- Hex Shank Size 1/4"
Product Information
- Brand Wera
- MFR # 05071063001
- Zoro # G3477957
- UPC # 04013288115430
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 9/64 in |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in |
Point Size | 9/64" |
Shank Size | 1/4" |
Overall Length | 1" |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Stainless Steel |
Finish | Unfinished |
Impact Rated | No |
SAE or Metric | SAE |
For Use With | 1/4 in Adaptors |
Item | Insert Bit |
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 9/64 in, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Stainless Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With 1/4 in Adaptors, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICARD Pry and Bumping Spoon (950g/2lb) (2521990)
- UNIVERSAL TOOL Triple Head Scaling Hammer (UT8603)
- HYDE 1-1/2 in. Bs Hcs Flex Putty Knife 02100 (2100)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 9mm x 22mm, Milling Dia.: 9 mm (EMG-M10M9)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (05134940001)
- WERA Power Bit, SAE, 4mm, Hios, #0, 2-3/8", PK10 (05135285001)
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 1", SS (05071011001)
- WERA Torsion Bit, Metric, 1/4", Hex, 1mm, 1" (05056174001)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 1", SS (05071012001)
- WERA Torsion Bit, SAE, 1/4", Hex, T30, 1", S2 Steel (05066108001)
- VEGA Torx 30 Socket Bit x 3/4" - 1/4 Sq Dr (120T30SB)
- Wera Screwdrivers and Nutdrivers