Shop All Screwdriver Bits
Wera
Torsion Bit, SAE, 1/4", Hex, #3, 2", S2 Steel
Mfr # 05059904001
Zoro # G1665106
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Fastening Tool Tip Size #3
- Shank Style Hex
- Hex Shank Size 1/4 in
- Overall Bit Length 2 in
Product Information
- Brand Wera
- MFR # 05059904001
- Zoro # G1665106
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Point Size | #3 |
Shank Size | 1/4" |
Overall Length | 2" |
Tip Size | #3 |
Details
Application - Tools | Power |
Bit Style | Pozidriv(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Diamond Coated |
Item | Power Bit |
SAE or Metric | SAE |
For Use With | 1/4 in Adaptors |
Impact Rated | No |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Pozidriv(R), Fastening Tool Tip Size #3, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Diamond Coated, Impact Rated No, For Use With 1/4 in Adaptors, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, Bi-Metal, Dia 2-3/8 (3003838L)
- CRESCENT 1/2" Drive 6 Point Deep SAE Socket 1-1/8" (CDDS66N)
- WERA Insulated Phillips Screwdriver #1 Round (05006152001)
- PRO-GRADE TOOLS Wood Chisel, 1/2" (63027)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 2", S2 Steel (05059534001)
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 1", SS (05071021001)
- WERA Power Bit, SAE, 1/4", Hex, T25, 3-1/2", SS (05071092001)
- WERA Power Bit, Metric, 1/4", Hex, 10mm, 2" (05066694001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #1 (05003415001)
- WERA Torsion Bit, SAE, 1/4", Hex, T10, 1", S2 Steel (05066100001)
- IRWIN BIT EXPANSIVE 7/8-3"" (45002)
- Wera Screwdriver Bits