Shop All Screwdriver Bits
Wera
Torsion Bit, SAE, 1/4", Hex, #3, 2", S2 Steel
Mfr # 05059534001
Zoro # G1520827
original price:
$6.12
23% off
new price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Fastening Tool Tip Size #3
- Shank Style Hex
- Hex Shank Size 1/4 in
- Overall Bit Length 2 in
Product Information
- Brand Wera
- MFR # 05059534001
- Zoro # G1520827
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Point Size | #3 |
Shank Size | 1/4" |
Overall Length | 2" |
Tip Size | #3 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Power Bit |
Impact Rated | No |
Finish | Diamond Coated |
For Use With | 1/4 in Adaptors |
SAE or Metric | SAE |
Material | S2 Steel |
Description
This Wera 05059534001 Torsion Bit is the perfect tool for driving screws. It comes with a hex shank, making it compatible with power drills and impact drivers. The S2 steel construction of this torsion bit makes it strong enough to handle tough jobs. Its diamond coating gives you superior wear resistance and protects against corrosion. This screwdriver bit has a 2 in. overall length and a 1/4" hex shank size, which is compatible with most power tools on the market today. The Wera Torsion Bit is the fastening tool that will help you get your job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK RT-3 3pc Retaining Ring Set (RT-3)
- ZORO SELECT External thread repair tool with 11/16 - 1-1/2" capacity (NES2)
- H & H INDUSTRIAL PRODUCTS Harlingen ER-25 6mm Spring Collet (9710-4033)
- CAPRI TOOLS 1/4 in Drive 2, 3, 6, 10, 14 in Wobble Extension Bar Set, 5 pcs (1-2200)
- WERA Power Bit, Metric, 1/4", Hex, 4mm, 3-1/2", SS (05071102001)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (05056404001)
- WERA Power Bit, SAE, 1/4", Hex, #2, 3-1/2", SS (05071098001)
- WERA Power Bit, SAE, 1/4", Hex, 1/8", 3-1/2", SS (05071106001)
- WERA Torsion Bit, SAE, 1/4", Hex, T25, 1", S2 Steel (05066106001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex (05003400001)
- VEGA Mag Bit Holder 1Pc Stainless W/ C-Ring x (159MH1CD)
- Wera Screwdrivers and Nutdrivers