Shop All Screwdriver Bits
Wera
Torsion Bit, SAE, 1/4", Hex, #2, 1", SS
Mfr # 05071011001
Zoro # G3442302
original price:
$3.15
6% off
new price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4 in
- Overall Bit Length 1 in
Product Information
- Brand Wera
- MFR # 05071011001
- Zoro # G3442302
- UPC # 04013288110992
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | #2 |
Shank Size | 1/4" |
Overall Length | 1" |
Tip Size | #2 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Stainless Steel |
Item | Insert Bit |
Impact Rated | No |
Finish | Unfinished |
SAE or Metric | SAE |
For Use With | 1/4 in Adaptors |
Material | Stainless Steel |
Description
When you need to work with screws, the Wera 05071011001 Torsion Bit is the tool for the job. It has a bit style of Phillips and an overall length of 1 in. The stainless steel fastening tool features a hex shank size of 1/4" and a hex shank size of 1/4". The point size is #2 and it has a fastening tool tip size of #2. This insert bit has an unfinished finish and can be used with any type of screwdriver or wrench. If you want to tighten or loosen screws, the Wera 05071011001 Torsion Bit will do just that without damaging them.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, 0.7500 in. Milling Dia., I4C (I4C0750W150R)
- SUNEX 7 Pc. 3/8" Drive Std Fract SAE Univ. Impact Socket Set (3654)
- PERFORMANCE TOOL Aviation Tin Snip Set, 3pc (W2040)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% 5.00mm (C11374)
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 1", SS (05071021001)
- WERA Torsion Bit, SAE, 1/4", Hex, T25, 1", SS (05071035001)
- WERA Torsion Bit, Metric, 1/4", Hex, 1.5mm, 1", SS (05071070001)
- WERA Power Bit, SAE, 4mm, Hios, #0, 2-3/8", PK10 (05135285001)
- WERA Torsion Bit, Metric, 1/4", Hex, 5.5mm, 1", SS (05071077001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex (05003463001)
- APEX TOOL GROUP T50 Torx Bit 1/4 Hex (440-TX-50X)
- Wera Screwdriver Bits