Shop All Screwdriver Bits
Wera
Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel
Mfr # 05056402001
Zoro # G2806937
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4"
Product Information
- Brand Wera
- MFR # 05056402001
- Zoro # G2806937
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in |
Point Size | #2 |
Overall Length | 1" |
Shank Size | 1/4" |
Tip Size | #2 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | No |
For Use With | 1/4 in Adaptors |
SAE or Metric | SAE |
Finish | Diamond Coated |
Item | Insert Bit |
Material | S2 Steel |
Description
When you need to loosen or tighten screws, the Wera 05056402001 Torsion Bit is the tool for the job. The insert bit makes it easy to adjust parts without having to reposition the screwdriver. The torsion bit features a hex shank that fits most standard screwdrivers. It has a 1 in. overall length and 1" overall length. Made of S2 steel, this durable insert bit comes with diamond coating for added strength and wear resistance. This hex shank insert bit is available in #2 point size and #2 fastening tool tip size. If you are looking for an easy way to adjust your screws, then this Wera Insert Bit will be your go-to tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torque Screwdriver, Adjustable, 1/4 in Tip Size, Scale Range 11 to 29 in-lb, Specialty Tip (05074711001)
- KRAFT TOOL Magnesium Bull Float, Square End, 48x8" (CC802NP-01)
- DRILL AMERICA #10 Cobalt Very Stubby Threaded Shank Drill Bit Overall Length 3/8 (TSD10VS)
- DEWALT Reciprocating Saw Blade, 6" L, 1" H (DWAR656CT-1)
- WERA Torsion Bit, Metric, 1/4", Hex, 1mm, 1" (05056174001)
- WERA Torsion Bit, SAE, 1/4", Hex, T20, 1", S2 Steel (05066104001)
- WERA Power Bit, Metric, 1/4", Hex, 6mm, 2", S2Steel (05066690001)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", SS (05071010001)
- WERA Power Bit, SAE, 4mm, Hios, T5, 1-9/16", PK10 (05135404001)
- WERA Torsion Bit, SAE, 1/4", Hex, T25, 1", S2 Steel (05066106001)
- VEGA Slotted 10-12 Insert Bit x 1-1/2" - 5/16 (238F10A)
- Wera Screwdriver Bits