Shop All Screwdriver Bits
Wera
Torsion Bit, SAE, 1/4", Hex, #2, 1", PK2
Mfr # 05073335001
Zoro # G3108141
original price:
$11.57
9% off
new price: $10.49
/pk 2, $5.25/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Wera
- MFR # 05073335001
- Zoro # G3108141
- UPC # 04013288029355
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | #2 |
Tip Size | #2 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | No |
SAE or Metric | SAE |
Item | Insert Bit |
Finish | Diamond Coated |
For Use With | 1/4 in Adaptors |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Diamond Coated, Impact Rated No, For Use With 1/4 in Adaptors, Insert Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Hss-Ex Combo Modi Spiral Flute Tap Ticn Coated (T7585C)
- WESTCOTT Rulers, 12" Folding Ruler (15390)
- DETECTAPRO Scraper, Semi Rigid, 5-1/2 x 4 (MDSCR02)
- LEICA NA Automatic Level, Magnification 24X (NA524)
- WERA Power Bit, Metric, 1/4", Hex, 10mm, 2" (05066694001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex (05003462001)
- WERA Torsion Bit, SAE, 1/4", Hex, T20, 1", SS (05071034001)
- WERA Power Bit, SAE, 1/4", Hex, T10, 3-1/2", SS (05071089001)
- WERA Torsion Bit, SAE, 1/4", Hex, T15, 1", SS (05071033001)
- WERA Power Bit, SAE, 1/4", Hex, #3, 3-1/2", SS (05071083001)
- ZORO SELECT 2X1X1/4 SQUARE RECESS INSERT BIT PLAIN (29-050)
- Wera Screwdriver Bits